Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EYS76 |
EYS7 |
Manufacturer Number |
EYS76 |
EYS7 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274379708 |
00782274378008 |
Weight per package |
9.15 (lbs/each) |
8.25 (lbs/each) |
Description |
EYS76 2-1/2" Female/Male Cond Seal
Conduit Seal Body, 2-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 25-1/2 Cu.In (Vertical);30 Cu.In (Horizontal) Capacity, 1 Hub, 2-1/2 In Hub Size, Horizontal Mount/Vertical Mount, 9.15 LB/Ea
|
EYS7 2-1/2" Female/Male Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, 2-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$242.54 (Each) |
$0.00 (Each) |
Carton/Reel |
$242.54 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$2,425.40 (10 Each) |
$0.00 (1 Each) |
|
connection |
Male Threaded, Female Threaded |
Female Threaded, Female Threaded |
Number of Hubs |
1 |
- |
|
Finish |
Electro-Galvanized with Aluminum Acrylic Painted |
Electrogalvanized With Aluminum Acrylic Painted |
|
|
Description |
2-1/2" FEMALE/MALE COND SEAL |
2-1/2" FEMALE/MALE COND SEAL |
extra long description |
CRS-H EYS76 2 1/2 NPT MALE/FEM IRON |
CRS-H EYS7 2 1/2 NPT FEM CST IRON V |
Features |
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. |
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- |
Long Description |
Conduit Seal Body, 2-1/2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 25-1/2 cu.in (Vertical);30 cu.in (Horizontal) Capacity, 1 Hub, 2-1/2 in Hub Size, Horizontal Mount/Vertical Mount, 9.15 lb/EA |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 2-1/2" |
Product Type |
Conduit Seal Body |
2 1/2 NPT Fem CST Iron Vert/Horz Seal FT |
Short Description |
Conduit Seal Body, 2-1/2 in, Electrogalvanized with Aluminum Acrylic Painted |
- |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight |
Vertical/Horizontal |
|
body type |
Conduit Seal |
- |
Connection Type |
Male x Female |
- |
dimensions |
3.5000 IN X 3.5000 IN X 7.5000 IN |
7.5000 IN X 3.5000 IN X 4.5000 IN |
Enclosure Type |
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III |
- |
for use with |
Conduit System |
- |
Mounting Type |
Horizontal Mount/Vertical Mount |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
EYS76 |
EYS7 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting |
Conduit sealing fitting |
|
|
|
Application |
Hazardous Location |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Capacity |
25-1/2 cu.in (Vertical);30 cu.in (Horizontal) |
- |
Enclosure |
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III |
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III |
standard |
UL 886, CSA C22.2 |
UL 886, CSA C22.2 |
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
Call nearest store for Item Price
|