Item Comparison: EZB2042RBS, GWPBQ2042PR

Item

EZB2042RBS - Ez Box Stocking 20 Wide X 42 High - Eaton

EZB2042RBS
Ez Box Stocking 20 Wide X 42 High

$22.50 Each

$180.00 (8 Each)

QTY:
Each
Add
GWPBQ2042PR - Nema 12/3R Enclosure PRL1A/2A 20X42 - Eaton

GWPBQ2042PR
Nema 12/3R Enclosure PRL1A/2A 20X42

$416.29 Each

$416.29 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 441 20
Vendor Eaton Eaton
Catalog Number EZB2042RBS GWPBQ2042PR
Manufacturer Number EZB2042RBS GWPBQ2042PR
Category Lighting Panelboards - Lighting Panelboard Boxes Power Distribution Panelboards - Accessories
Classification Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
UNSPSC 39121303 - Electrical boxes 39121103 - Panelboards
UPC/EAN/GTIN 00782116895939 00786685400051
Weight per package 41 (lbs/each) 75 (lbs/each)
Description EZB2042RBS Ez Box Stocking 20 Wide X 42 High
Panelboard Box, 42.00 In Overall Height, Horizontal Mount, 20 In Overall Width, 5.75 In Overall Depth
GWPBQ2042PR Nema 12/3R Enclosure PRL1A/2A 20X42
Eaton Pow-R-Xpress Nema 12/3R Enclosure PRL1A/2A 20X42
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.50 (Each) $416.29 (Each)
Carton/Reel $22.50 (1 Each) $416.29 (1 Each)
Standard Packaging/Reel $180.00 (8 Each) $416.29 (1 Each)
Description EZ BOX STOCKING 20 WIDE X 42 HIGH NEMA 12/3R ENCLOSURE PRL1A/2A 20X42
extra long description ETN EZB2042RBS EZ Box Stocking 20 w ETN GWPBQ2042PR BOX STOCKING N3R EN
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Panelboard Box, 42.00 in Overall Height, Horizontal Mount, 20 in Overall Width, 5.75 in Overall Depth Eaton Pow-R-Xpress NEMA 12/3R ENCLOSURE PRL1A/2A 20X42
Product Type Ez Box Stocking 20 Wide X 42 High Box Stocking N3R Encl PRL1A/2A 20X42
Short Description Panelboard Box, 42.00 in;1066.8 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Horizontal Mount -
accessory type Panelboard Box -
dimensions 42.0000 IN X 20.0000 IN X 6.5000 IN 42.0000 IN X 20.0000 IN X 6.5000 IN
for use with Lighting -
media Yes Yes
Mounting Type Horizontal Mount -
Overall Depth 5.75 in;146.1 mm -
Overall Height 42.00 in;1066.8 mm -
Overall Width 20 in;508.0 mm -
Made in USA yes -
Brand Eaton Eaton
Manufacturers Part Number EZB2042RBS GWPBQ2042PR
Category Description Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant UL 67,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat