Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Ge Current, A Daintree Company |
Catalog Number |
F13BX827EC0 |
F13DBX827EC0 |
Manufacturer Number |
F13BX/827/ECO |
F13DBX/827/ECO |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00043168975735 |
00043168975902 |
Weight per package |
0.12 (lbs/each) |
0.16 (lbs/each) |
Description |
F13BX827EC0 13W 2PIN Single Biax GX23 2700K Compact Fluor
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Life, 2700 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
|
F13DBX827EC0 13W Plug In CFL Double Biax G24D-1 Base 2700K
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 2700 KV, 82 Cri, 5.24 In Length, G24D-1 Base, 10000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.63 (Each) |
$0.00 (Each) |
Carton/Reel |
$7.63 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$76.30 (10 Each) |
$0.00 (10 Each) |
|
Voltage Rating |
120.0 |
91.0 |
Wattage |
13.0 |
13.0 |
|
Base Type |
GX23 2-Pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82.0 |
82.0 |
color temperature |
2700 K |
2700.0 |
|
|
Description |
13W 2PIN SINGLE BIAX GX23 2700K COMPACT FLUOR |
13W PLUG IN CFL DOUBLE BIAX G24D-1 BASE 2700K |
extra long description |
GEL F13BX/827/ECO 97573 CFL DEVICES |
GEL F13DBX/827/ECO 97590 PLUG IN CF |
Long Description |
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 h Average Life, 2700 K, 13 W, 825 lm Brightness (Lumens), Non Dimmable, 7.3 in Length, 0.12 lb/EA |
GE Ecolux®, 13 WTT, 91 V, 900 LM, 2700 KV, 82 CRI, 5.24 IN Length, G24d-1 Base, 10000 HR Average Life |
Product Type |
Compact Fluorescent Lamp |
97590 Plug In CFL |
Short Description |
Compact Fluorescent Lamp, 13 W, Gx23 2-Pin, 4100k |
- |
Special Features |
Bases are Preheat Lamps with Internal Starter |
- |
|
average life |
10000 h |
10000.0 |
Base |
GX23 |
G24d-1 |
Brightness (Lumens) |
825 lm |
- |
bulb shape |
T4 |
- |
lumens |
825.0 |
900.0 |
package quantity |
100 PK |
- |
Standards Met |
TCLP Compliant |
- |
|
Brand |
GE Current, a Daintree company |
GE Current |
Manufacturers Part Number |
F13BX/827/ECO |
F13DBX/827/ECO |
|
Category Description |
Fluorescent |
Fluorescent |
|
|
Application |
Retail Display;Hospitality;Office;Restaurant |
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
Call nearest store for Item Price
|