Item Comparison: F13DBX841EC04P, S8320

Item

F13DBX841EC04P - 13W 4PIN Twin Tube Biax G24Q-1 4000K Compact - Ge Traditional Lamps

F13DBX841EC04P
13W 4PIN Twin Tube Biax G24Q-1 4000K Compact

$11.93 Each

$119.30 (10 Each)

QTY:
Each
Add
S8320 - 13W 2 Pin Twin Tube CFL GX23-2 41K - Satco

S8320
13W 2 Pin Twin Tube CFL GX23-2 41K

$4.99 Each

$4.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 10
Vendor Ge Traditional Lamps Satco
Catalog Number F13DBX841EC04P S8320
Manufacturer Number F13DBX/841/ECO4P S8320
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00043168975971 00045923083204
Weight per package 0.16 (lbs/each) 0.15 (lbs/each)
Description F13DBX841EC04P 13W 4PIN Twin Tube Biax G24Q-1 4000K Compact
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 Cri, 5.2 In Length, G24Q-1 Base, 17000 HR Average Life
S8320 13W 2 Pin Twin Tube CFL GX23-2 41K
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD13W/841, 13 WTT, T4 Shape, GX23-2 GX23-2 Base, 12000 HR, Lumens: 780 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 4-19/32 In Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.93 (Each) $4.99 (Each)
Carton/Reel $11.93 (1 Each) $4.99 (1 Each)
Standard Packaging/Reel $119.30 (10 Each) $4.99 (1 Each)
Voltage Rating 91.0 -
Wattage 13.0 13.000000000000000
color rendering index (cri) 82.0 80-89
color temperature 4100.0 4100;4100
Diameter - 1.380000000000000
Length 5.2 4.59
Description 13W 4PIN TWIN TUBE BIAX G24Q-1 4000K COMPACT 13W 2 PIN TWIN TUBE CFL GX23-2 41K
extra long description GEL F13DBX/841/ECO4P 97597 PLUG IN SATCO S8320 CFD13W/841
Long Description GE Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 CRI, 5.2 IN Length, G24q-1 Base, 17000 HR Average Life Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD13W/841, 13 WTT, T4 Shape, GX23-2 GX23-2 Base, 12000 HR, Lumens: 780 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 4-19/32 IN Length
Product Type 97597 Plug In CFL CFD13W/841
average life 17000.0 12000
Base G24q-1 GX23-2
lumens 900.0 780;780
Warranty - 2 Year Limited
Brand GE Current, a Daintree company Satco
Manufacturers Part Number F13DBX/841/ECO4P S8320
Category Description Fluorescent Fluorescent
Type - Double Twin 2 Pin
Operating Temperature - Ballast Dependent
standard - RoHS Compliant;UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat