Item Comparison: F15T8D, F15T8D

Item

F15T8D - *Delisted* 15W T8 18" Daylight 62 Cri Bi-Pin Fluor - Ge Current, A Daintree Company

F15T8D
*Delisted* 15W T8 18" Daylight 62 Cri Bi-Pin Fluor

$7.33 Each

$175.92 (24 Each)

QTY:
Each
Add
F15T8D - 15W T8 18" Daylight 62 Cri Bi-Pin Fluor Lamp - Sylvania

F15T8D
15W T8 18" Daylight 62 Cri Bi-Pin Fluor Lamp

$3.40 Each

$81.60 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6 1
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number F15T8D F15T8D
Manufacturer Number F15T8/D F15T8/D/21600
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168101349 00046135216008
Weight per package 0.17 (lbs/each) 0.19 (lbs/each)
Description F15T8D *Delisted* 15W T8 18" Daylight 62 Cri Bi-Pin Fluor
Ge, 15 WTT, 700 LM, 6500 KV, 75 Cri, 1 In Diameter, 18 In Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life
F15T8D 15W T8 18" Daylight 62 Cri Bi-Pin Fluor Lamp
15W T8 Preheat Fluorescent Lamp, Daylight Phosphor, 6500K Color Temperature, 72 Cri. 7500 Avg Rated Life At 3 HRS/Start
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.33 (Each) $3.40 (Each)
Carton/Reel $7.33 (1 Each) $3.40 (1 Each)
Standard Packaging/Reel $175.92 (24 Each) $81.60 (24 Each)
amperage rating - Ballast Dependent
Lamp Type - PREHEAT
Shape - T8
Voltage Rating - Ballast Dependent
Wattage 15.0 15
color rendering index (cri) 75.0 76
color temperature 6500.0 6500
Finish - Phosphor Coated
Diameter 1.0 1
Length 18.0 -
Description *DELISTED* 15W T8 18" DAYLIGHT 62 CRI BI-PIN FLUOR 15W T8 18" DAYLIGHT 62 CRI BI-PIN FLUOR LAMP
extra long description GEL F15T8/D 10134 FLUORESCENT SYL F15T8D/21600 F15T8D 24/CS 1/SKU
Long Description GE, 15 WTT, 700 LM, 6500 KV, 75 CRI, 1 IN Diameter, 18 IN Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life 15W T8 preheat fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 7500 Avg rated life at 3 hrs/start
Product Type 10134 Fluorescent F15T8D 24/CS 1/Sku
average life 7500.0 7500
Base Medium Bi-Pin (G13) Medium Bipin
bulb type - T8
lumens 700.0 700
start type - PREHEAT
total harmonic distortion - Ballast Dependent
Brand GE Current SYLVANIA
Manufacturers Part Number F15T8/D F15T8D/21600
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Application Full Wattage Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat