Nacogdoches |
187 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F28T8XLSPX41EC0 |
F028841XPSSEC0 |
Manufacturer Number |
F28T8/XLSPX41ECO |
FO28/841/XP/SS/ECO3/22179 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168728669 |
00046135221798 |
Weight per package |
0.56 (lbs/each) |
0.45 (lbs/each) |
Description |
F28T8XLSPX41EC0 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
|
F028841XPSSEC0 28W T8 48" 4100K 85CRI Bi-Pin
28W, 48" Mol, T8 Octron Extended Performance Supersaver Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS or Is Operation, Ecologic3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.46 (Each) |
$6.83 (Each) |
Carton/Reel |
$6.46 (1 Each) |
$6.83 (1 Each) |
Standard Packaging/Reel |
$232.56 (36 Each) |
$204.90 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
RAPID & INSTANT START |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
28.0 |
28 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82.0 |
85 |
color temperature |
4100 k |
4100 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
- |
Length |
48.0 |
- |
|
Description |
28W T8 48" 4100K 86 CRI BI-PIN ENERGY SAVING |
28W T8 48" 4100K 85CRI BI-PIN |
extra long description |
GEL F28T8/XLSPX41ECO 72866 FLUORESC |
SYL FO28841XPSSECO3/22179 FO28841XP |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 h Average Life, 4100 k, 28 W, 2725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.56 lb |
28W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for RS or IS operation, ECOLOGIC3 |
Product Type |
72866 Fluorescent |
FO28841XPSSECO3 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 82 CRI, 28 W |
- |
|
average life |
45000 h |
40000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
2725 lm |
- |
bulb shape |
T8 |
- |
bulb type |
- |
T8 |
lumens |
2675.0 |
- |
package quantity |
36 PK |
- |
start type |
Instant Start;Rapid Start |
- |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F28T8/XLSPX41ECO |
FO28/841/XP/SS/ECO3/22179 |
sub brand |
GE LIGHTING, INC./LAMPS |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
|
Application |
Energy Saving |
Commercial/Residential |
Energy Star |
yes |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|