Item Comparison: S8132, F28WT5835EC0

Item

S8132 - 28W T5 48" 35K 85cri - Satco

S8132
28W T5 48" 35K 85cri

$4.99 Each

$199.60 (40 Each)

QTY:
Each
Add
F28WT5835EC0 - 28W T5 85 Cri 3500K Eco Fluorescent Lamp - Ge Traditional Lamps

F28WT5835EC0
28W T5 85 Cri 3500K Eco Fluorescent Lamp

$12.30 Each

$492.00 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 920 184
Vendor Satco Ge Traditional Lamps
Catalog Number S8132 F28WT5835EC0
Manufacturer Number S8132 F28W/T5/835/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923081323 00043168467056
Weight per package 0.26 (lbs/each) 0.49 (lbs/each)
Description S8132 28W T5 48" 35K 85cri
Fluorescent T5 High Performance Lamp, Designation: F28T5/835/Env, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
F28WT5835EC0 28W T5 85 Cri 3500K Eco Fluorescent Lamp
Ge Ecolux®, 28 WTT, 2900 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.99 (Each) $12.30 (Each)
Carton/Reel $199.60 (40 Each) $12.30 (1 Each)
Standard Packaging/Reel $199.60 (40 Each) $492.00 (40 Each)
Shape T5 -
Wattage 28 28.0
Color White -
color rendering index (cri) 85 85.0
color temperature 3500 3500.0
Diameter 0.63 0.625
Length 45.81 45.2
Description 28W T5 48" 35K 85CRI 28W T5 85 CRI 3500K ECO FLUORESCENT LAMP
extra long description SATCO S8132 F28T5/835/ENV GEL F28W/T5/835/ECO 46705 FLUORESCE
Long Description Fluorescent T5 High Performance Lamp, Designation: F28T5/835/ENV, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 45-13/16 IN Length, 5/8 IN Diameter GE Ecolux®, 28 WTT, 2900 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Product Type F28T5/835/Env 46705 Fluorescent
average life 24000 30000.0
Base Miniature Bi Pin Miniature Bi-Pin (G5)
lumens 2.9k 2900.0
Warranty Avg. Rated Hour Limited -
Brand Satco GE Current, a Daintree company
Manufacturers Part Number S8132 F28W/T5/835/ECO
Category Description Fluorescent Fluorescent
Type T5 High Performance Lamps -
Application - Full Wattage
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat