Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
FP28841EC0 |
F28WT5841EC0 |
Manufacturer Number |
FP28/841/ECO/20902 |
F28W/T5/841/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135209024 |
00043168467063 |
Weight per package |
0.27 (lbs/each) |
0.48 (lbs/each) |
Description |
FP28841EC0 28W T5 41K 85 Cri
28W, T5 Pentron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
|
F28WT5841EC0 28W T5 Cri 8 4100K Eco Fluorescent Lamp
Ge Ecolux®, 28 WTT, 2900 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.41 (Each) |
$12.30 (Each) |
Carton/Reel |
$10.41 (1 Each) |
$12.30 (1 Each) |
Standard Packaging/Reel |
$416.40 (40 Each) |
$492.00 (40 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
PROGRAMMED RAPID START |
- |
Shape |
T5 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
28 |
28.0 |
|
Base Type |
Miniature 2 Pin |
- |
Color Rendering Index |
85 |
- |
color rendering index (cri) |
85 |
85.0 |
color temperature |
4100 |
4100.0 |
Finish |
Phosphor Coated |
- |
|
Diameter |
0.67 in |
0.625 |
Length |
4 ft;48 in |
45.2 |
|
Description |
28W T5 41K 85 CRI |
28W T5 CRI 8 4100K ECO FLUORESCENT LAMP |
extra long description |
SYL FP28/841/ECO/20902 FP28841ECO 4 |
GEL F28W/T5/841/ECO 46706 FLUORESCE |
Long Description |
28W, T5 PENTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC |
GE Ecolux®, 28 WTT, 2900 LM, 4100 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life |
Product Type |
FP28841ECO 40/CS 1/Sku |
46706 Fluorescent |
Short Description |
Linear Fluorescent Lamp, Miniature 2 Pin, T5, 85 CRI, 28 W |
- |
|
average life |
40000 h |
30000.0 |
Base |
Miniature Bipin |
Miniature Bi-Pin (G5) |
Brightness (Lumens) |
2900 lm |
- |
bulb shape |
T5 |
- |
bulb type |
T5 |
- |
lumens |
2600/2900 (Initial), 2418/2697 (Mean) |
2900.0 |
package quantity |
40 CA |
- |
start type |
Programmed Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
SYLVANIA |
GE Current, a Daintree company |
Manufacturers Part Number |
FP28/841/ECO/20902 |
F28W/T5/841/ECO |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
|
Application |
Cove;Valance;Direct/Indirect/Facade Luminaire;Low Profile Surface Mount;Shallow Recessed Fixture;Showcase;Signage |
Full Wattage |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|