Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S8133 |
F28WT5841EC0 |
Manufacturer Number |
S8133 |
F28W/T5/841/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923081330 |
00043168467063 |
Weight per package |
0.28 (lbs/each) |
0.48 (lbs/each) |
Description |
S8133 28W T5 48" 41K 85cri
Fluorescent T5 High Performance Lamp, Designation: F28T5/841/Env, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
|
F28WT5841EC0 28W T5 Cri 8 4100K Eco Fluorescent Lamp
Ge Ecolux®, 28 WTT, 2900 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.99 (Each) |
$12.30 (Each) |
Carton/Reel |
$239.60 (40 Each) |
$12.30 (1 Each) |
Standard Packaging/Reel |
$239.60 (40 Each) |
$492.00 (40 Each) |
|
Shape |
T5 |
- |
Wattage |
28 |
28.0 |
|
Color |
White |
- |
color rendering index (cri) |
85 |
85.0 |
color temperature |
4100 |
4100.0 |
|
Diameter |
0.63 |
0.625 |
Length |
45.81 |
45.2 |
|
Description |
28W T5 48" 41K 85CRI |
28W T5 CRI 8 4100K ECO FLUORESCENT LAMP |
extra long description |
SATCO S8133 F28T5/841/ENV |
GEL F28W/T5/841/ECO 46706 FLUORESCE |
Long Description |
Fluorescent T5 High Performance Lamp, Designation: F28T5/841/ENV, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 45-13/16 IN Length, 5/8 IN Diameter |
GE Ecolux®, 28 WTT, 2900 LM, 4100 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life |
Product Type |
F28T5/841/Env |
46706 Fluorescent |
|
average life |
24000 |
30000.0 |
Base |
Miniature Bi Pin |
Miniature Bi-Pin (G5) |
lumens |
2.9k |
2900.0 |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
GE Current, a Daintree company |
Manufacturers Part Number |
S8133 |
F28W/T5/841/ECO |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T5 High Performance Lamps |
- |
|
Application |
- |
Full Wattage |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |