Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F30T8CW |
F30T8CW |
Manufacturer Number |
F30T8/CW 6PK |
F30T8/CW/23116 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168103169 |
00046135231162 |
Weight per package |
0.38 (lbs/each) |
0.33 (lbs/each) |
Description |
F30T8CW *Delisted* 30W T8 36" Cool White 62 Cri Bi-Pin FL
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 300 V, 15 to 125 A, 30 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.33 LB
|
F30T8CW 30W T8 36" Cool White 62 Cri Bi-Pin Fluorescent
30W, T8 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.22 (Each) |
$7.34 (Each) |
Carton/Reel |
$8.22 (1 Each) |
$7.34 (1 Each) |
Standard Packaging/Reel |
$197.28 (24 Each) |
$176.16 (24 Each) |
|
amperage rating |
- |
Ballast Dependent |
Current Rating |
15 to 125 A |
- |
Lamp Type |
- |
PREHEAT |
Shape |
- |
T8 |
Voltage Rating |
300 V |
Ballast Dependent |
Wattage |
30 |
30 |
|
Base Type |
G13 Medium Bi-pin |
Medium Bi-Pin |
Color |
Cool White |
Cool White |
Color Rendering Index |
60 |
60 |
color rendering index (cri) |
60 |
60 |
color temperature |
4100 k |
4200 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
1.094 in |
Length |
36.0 in |
36.0 in |
|
Description |
*DELISTED* 30W T8 36" COOL WHITE 62 CRI BI-PIN FL |
30W T8 36" COOL WHITE 62 CRI BI-PIN FLUORESCENT |
extra long description |
- |
SYL F30T8CW/23116 F30T8CW 24/CS 1/S |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 300 V, 15 to 125 A, 30 W, 2150 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, 0.33 lb |
30W, T8 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start |
Product Type |
10316 Fluorescent |
F30T8CW 24/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 30 W |
Linear Fluorescent Lamp, Medium 2 Pin, T8, 60 CRI, 30 W |
Special Features |
- |
COOL WHITE |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
7500 h |
7500 h |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
2150 lm |
2180 lm |
bulb shape |
T8 |
T8 |
lumens |
2.15k |
2,180 |
package quantity |
24 CA |
24 CA |
start type |
Instant Start;Rapid Start |
PREHEAT |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
Sylvania-Ledvance |
Manufacturers Part Number |
F30T8/CW 6PK |
F30T8/CW |
sub brand |
Starcoat(R) |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Manufacturer Status |
Inactive |
- |
|
Weight |
0.33 lb |
0.33 lb/EA |
|
Application |
Primary |
Commercial/Residential |