Item Comparison: F32T8SPX35EC02, F32T8SPX35EC0

Item

F32T8SPX35EC02 - 32W T8 48" 3500K 85 Cri - Tungsram

F32T8SPX35EC02
32W T8 48" 3500K 85 Cri

$4.80 Each

$172.80 (36 Each)

QTY:
Each
Add
F32T8SPX35EC0 - *Delisted* 32W T8 48" 3500K 86 Cri Bi-Pin - Ge

F32T8SPX35EC0
*Delisted* 32W T8 48" 3500K 86 Cri Bi-Pin

$4.55 Each

$163.80 (36 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 924 60
Vendor Tungsram Ge
Catalog Number F32T8SPX35EC02 F32T8SPX35EC0
Manufacturer Number F32T8SPX35EC02 F32T8/SPX35/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Unassigned
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps -
UPC/EAN/GTIN 00043168688512 04316825612
Weight per package 0.56 (lbs/each) 0.56 (lbs/each)
Description F32T8SPX35EC02 32W T8 48" 3500K 85 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Average Life, 3500 K, 32 W, 2925 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
F32T8SPX35EC0 *Delisted* 32W T8 48" 3500K 86 Cri Bi-Pin
Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; Style Re 835 Phosphor; G13 Medium 2 Pin Base; Initial Intensity 2950 Lumen; Color Rendering Index 86; Color Temperature 3500 K; Life 20000 HR; Standard Package 36 Per Case
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.80 (Each) $4.55 (Each)
Carton/Reel $4.80 (1 Each) $4.55 (1 Each)
Standard Packaging/Reel $172.80 (36 Each) $163.80 (36 Each)
Initial Intensity - 2950 LUMEN
Wattage 32 W 32 W
Base Type Pin/Plug-In G13 G13 MEDIUM 2 PIN
Color Rendering Index 85 40003
color rendering index (cri) 85 W -
color temperature 3500 k -
Color Temperature in Kelvin - 3500 K
Housing Material Soda Lime Glass -
Style - RE 835 PHOSPHOR
Diameter 1.0 in -
Length 48.0 in -
Additional Information - MEAN INTENSITY 2800 LUMEN
Commodity Description - Lamps - Fluorescent
Description 32W T8 48" 3500K 85 CRI *DELISTED* 32W T8 48" 3500K 86 CRI BI-PIN
extra long description GEL F32T8/SPX35/ECO2 68851 SLIM LIN -
Long Description Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 h Average Life, 3500 k, 32 W, 2925 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA FLUORESCENT LAMP, 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE RE 835 PHOSPHOR; G13 MEDIUM 2 PIN BASE; INITIAL INTENSITY 2950 LUMEN; COLOR RENDERING INDEX 86; COLOR TEMPERATURE 3500 K; LIFE 20000 HR; STANDARD PACKAGE 36 PER CASE
Product Type Linear Fluorescent Lamp Fluorescent Lamp
Short Description 48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 85 CRI, 32 W, 4100K -
average life 30000 h -
Base Medium Bi-Pin (G13) -
Brightness (Lumens) 2925 lm -
bulb shape T8 -
GREEN CERTIFICATION Yes -
Initial Intensity in Lumen - 78101160434
lumens 2.925k lm -
Minimum Operating Temperature +10 °C -
Nominal Length - 48 INCH
Nominal Length in ft - 798
Nominal Length in inch - 72513
package quantity 36 PK -
start type Instant Start;Rapid Start -
Brand TUNGSRAM GE
Manufacturers Part Number F32T8/SPX35/ECO2 F32T8/SPX35/ECO
sub brand GE® -
Category Description Fluorescent Fluorescent
Status - Inactive
Standard Package - 36 PER CASE
Weight 0.56 lb/EA -
Application Primary -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat