Item Comparison: F32T8SPX35U62, 3731900

Item

F32T8SPX35U62 - *Discontinued* 32W T8 35K U-Bent 82cri - Tungsram

F32T8SPX35U62
*Discontinued* 32W T8 35K U-Bent 82cri

$20.37 Each

$244.44 (12 Each)

QTY:
Each
Add
3731900 - Wes 3731900 FB32T8/735/6/Ecoma - Westinghouse

3731900
Wes 3731900 FB32T8/735/6/Ecoma

$8.94 Each

$178.80 (20 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 25 0
Vendor Tungsram Westinghouse
Catalog Number F32T8SPX35U62 3731900
Manufacturer Number F32T8/SPX35/U6/2 3731900
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Shape Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps -
UPC/EAN/GTIN 00043168689212 030721373190
Weight per package 0.73 (lbs/each) 0.52 (lbs/each)
Description F32T8SPX35U62 *Discontinued* 32W T8 35K U-Bent 82cri
F32T8/SPX35/U6/2
3731900 Wes 3731900 FB32T8/735/6/Ecoma
32W 48IN LT Bulb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.37 (Each) $8.94 (Each)
Carton/Reel $20.37 (1 Each) $8.94 (1 Each)
Standard Packaging/Reel $244.44 (12 Each) $178.80 (20 Each)
Wattage 32 W -
color rendering index (cri) 82 W -
color temperature 3500.0 KV -
Diameter 1.0 in -
Length 22.5 MFD -
Description *DISCONTINUED* 32W T8 35K U-BENT 82CRI WES 3731900 FB32T8/735/6/ECOMA
extra long description GEL F32T8/SPX35/U6/2 68921 FLUORESC -
Long Description F32T8/SPX35/U6/2 32W 48IN LT BULB
Product Type 68921 Fluorescent Linear Fluorescent Lamp
average life 20000.0 HR -
Base Medium Bi-Pin (G13) -
lumens 2.8k W -
Brand TUNGSRAM WESTINGHOUSE
Manufacturers Part Number F32T8/SPX35/U6/2 3731900
sub brand GE® -
Category Description Fluorescent Fluorescent
Application Full Wattage -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat