Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F32T8SPX35U6EC0 |
FB0327356EC0 |
Manufacturer Number |
F32T8SPX35U6/ECO |
FBO32/735/6/ECO/22051 |
Category |
Fluorescent Lamps -
Shape Lamps
|
Fluorescent Lamps -
Shape Lamps
|
Classification |
Fluorescent
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168721127 |
00046135220517 |
Weight per package |
0 |
0.62 (lbs/each) |
Description |
F32T8SPX35U6EC0 32W T8 Ubend 35K 22.5" 6" Leg Spacing
Ge Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
|
FB0327356EC0 32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 3500K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.54 (Each) |
$14.70 (Each) |
Carton/Reel |
$22.54 (1 Each) |
$14.70 (1 Each) |
Standard Packaging/Reel |
$270.48 (12 Each) |
$235.20 (16 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
CURVALUME |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
32.0 |
32 |
|
color rendering index (cri) |
82.0 |
75 |
color temperature |
3500.0 |
3500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.0 |
1 |
Length |
22.5 |
- |
|
Description |
32W T8 UBEND 35K 22.5" 6" LEG SPACING |
32W T8 22.5" 6" LEG SPACING 3500K 75 CRI BI-PIN |
extra long description |
GEL F32T8SPX35U6/ECO 72112 FLUORESC |
SYL FBO32/735/6/ECO/22051 FBO327356 |
Long Description |
GE Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life |
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC |
Product Type |
72112 Fluorescent |
FBO327356ECO 16/CS 1/Sku |
|
average life |
20000.0 |
20000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
bulb type |
- |
T8 |
lumens |
2800.0 |
2750 Initial Lumens at 25 Degrees C |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
Ge Traditional Lamps |
SYLVANIA |
Manufacturers Part Number |
F32T8SPX35U6/ECO |
FBO32/735/6/ECO/22051 |
|
Category Description |
Fluorescent |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |
standard |
- |
C78.1-1991 |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|