Item Comparison: F32T8SPX50EC02, F32T8SP50EC0

Item

F32T8SPX50EC02 - 32W T8 48" 5000K 82 Cri - Tungsram

F32T8SPX50EC02
32W T8 48" 5000K 82 Cri

$4.80 Each

$172.80 (36 Each)

QTY:
Each
Add
F32T8SP50EC0 - 32W T8 48" 5000K 78 Cri Bi-Pin Energy Saving - Ge Lighting

F32T8SP50EC0
32W T8 48" 5000K 78 Cri Bi-Pin Energy Saving

$4.68 Each

$168.48 (36 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 849 26
Vendor Tungsram Ge Lighting
Catalog Number F32T8SPX50EC02 F32T8SP50EC0
Manufacturer Number F32T8SPX50EC02 F32T8/SP50/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168688536 00043168160902
Weight per package 0.56 (lbs/each) 0.56 (lbs/each)
Description F32T8SPX50EC02 32W T8 48" 5000K 82 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 5000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
F32T8SP50EC0 32W T8 48" 5000K 78 Cri Bi-Pin Energy Saving
Ge Ecolux Starcoat T8
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.80 (Each) $4.68 (Each)
Carton/Reel $4.80 (1 Each) $4.68 (1 Each)
Standard Packaging/Reel $172.80 (36 Each) $168.48 (36 Each)
Wattage 32 W 32 A
Base Type Pin/Plug-In G13 -
Color Rendering Index 80 -
color rendering index (cri) 82 W 78 WTT
color temperature 5000 k 5000.0 HR
Housing Material Soda Lime Glass -
Diameter 1.0 in 1.0 in
Length 48.0 in 47.78 in
Description 32W T8 48" 5000K 82 CRI 32W T8 48" 5000K 78 CRI BI-PIN ENERGY SAVING
extra long description GEL F32T8/SPX50/ECO2 68853 SLIM LIN GEL F32T8/SP50/ECO 16090 SLIM LINE
Long Description Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 5000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA GE Ecolux Starcoat T8
Product Type Linear Fluorescent Lamp 16090 Slim Line / F20
Short Description 48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W -
average life 30000 h 30000.0 HR
Base Medium Bi-Pin (G13) Medium Bi-Pin (G13)
Brightness (Lumens) 2900 lm -
bulb shape T8 -
GREEN CERTIFICATION Yes -
lumens 2.9k lm 2.45k lm
Minimum Operating Temperature +10 °C -
package quantity 36 PK -
start type Instant Start;Rapid Start -
Brand TUNGSRAM GE Lighting
Manufacturers Part Number F32T8/SPX50/ECO2 F32T8/SP50/ECO
sub brand GE® Ecolux®
Category Description Fluorescent Fluorescent
Weight 0.56 lb/EA -
Application Primary Full Wattage
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat