Item Comparison: F32TBX835AEC0, 3714800

Item

F32TBX835AEC0 - 32W Triple Biax GX24-Q3 3500K 82CRI Plug In - Ge Traditional Lamps

F32TBX835AEC0
32W Triple Biax GX24-Q3 3500K 82CRI Plug In

$13.51 Each

$135.10 (10 Each)

QTY:
Each
Add
3714800 - Wes 3714800 F32T/TT/354P - Westinghouse Lighting

3714800
Wes 3714800 F32T/TT/354P

$9.46 Each

$473.00 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 609 0
Vendor Ge Traditional Lamps Westinghouse Lighting
Catalog Number F32TBX835AEC0 3714800
Manufacturer Number F32TBX/835/A/ECO 3714800
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Enhanced Commodity Codes - Lighting
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps N/A
UPC/EAN/GTIN 00043168976312 00030721371486
Weight per package 0.26 (lbs/each) 0.22 (lbs/each)
Description F32TBX835AEC0 32W Triple Biax GX24-Q3 3500K 82CRI Plug In
Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 3500 K, 120 V, 0.32 A, 32 W, 2400 LM Brightness (Lumens), Dimmable, 5.5 In Length, Rapid, 0.26 LB/Ea
3714800 Wes 3714800 F32T/TT/354P
32W Triple Twin Tube CFL Cool White GX24Q-3 Base, Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.51 (Each) $9.46 (Each)
Carton/Reel $13.51 (1 Each) $9.46 (1 Each)
Standard Packaging/Reel $135.10 (10 Each) $473.00 (50 Each)
Current Rating 0.32 A -
Voltage Rating 120.0 -
Wattage 32.0 -
Base Type GX24Q-3 4-Pin -
Color Rendering Index 82 -
color rendering index (cri) 82.0 -
color temperature 3500 k -
Finish - WHITE GLOSS
Style - Traditional
Length 5.5 in -
Description 32W TRIPLE BIAX GX24-Q3 3500K 82CRI PLUG IN WES 3714800 F32T/TT/354P
extra long description GEL F32TBX/835/A/ECO 97631 PLUG IN -
Long Description Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 3500 K, 120 V, 0.32 A, 32 W, 2400 lm Brightness (Lumens), Dimmable, 5.5 in Length, Rapid, 0.26 lb/EA 32W Triple Twin Tube CFL Cool White GX24q-3 Base, Box
Product Type Compact Fluorescent Lamp Light Bulb
Short Description Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 17000 h Life, 4100k -
Special Features Dimmable -
average life 17000 h -
Base GX24q-3 -
Brightness (Lumens) 2400 lm -
bulb shape T4 -
bulb type - TTT
Category - Specialty Items
dimmable Yes -
lumens 2400.0 -
package quantity 10 CA -
Standards Met TCLP Compliant -
start type Rapid Start -
Brand GE Current, a Daintree company Westinghouse Lighting
Manufacturers Part Number F32TBX/835/A/ECO 3714800
Category Description Fluorescent Fluorescent
Type - Tubular
Weight 0.26 lb/EA -
Application Retail Display;Hospitality;Office;Restaurant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat