Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
F36T12CWH0 |
F36T12CWH0 |
Manufacturer Number |
F36T12/CW/HO/25333 |
F36T12/CW/HO |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135253331 |
00043168103749 |
Weight per package |
0.52 (lbs/each) |
0.52 (lbs/each) |
Description |
F36T12CWH0 45W T12 36" Cool White High Output 62 Cri R17D Pin
OBS25333 45W, 36" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
|
F36T12CWH0 *Delisted* 45W T12 36" Cool White Ho 62 Cri R17D
Fluorescent Lamp, Recessed Double Contact Base, T12 Bulb Shape, 60, 9000 H Average Life, 4200 K, Cool White, 45 W, 2850 LM Brightness (Lumens), Soda Lime Housing Material, Phosphor Coated, C78.81 – 2001 Ansi Ballast Code, 1.5 In Diameter, 36.0 In Length, Rapid, +25 °C Operating Temperature, 0.52 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.77 (Each) |
$26.56 (Each) |
Carton/Reel |
$13.77 (1 Each) |
$26.56 (1 Each) |
Standard Packaging/Reel |
$413.10 (30 Each) |
$637.44 (24 Each) |
|
amperage rating |
Ballast Dependent |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
45 |
45 |
|
Base Type |
- |
Recessed Double Contact |
Color |
- |
Cool White |
Color Rendering Index |
- |
60 |
color rendering index (cri) |
60 |
60 |
color temperature |
4200 |
4200 k |
Finish |
Phosphor Coated |
Phosphor Coated |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.5 in |
1.5 |
Length |
- |
36.0 in |
|
Description |
45W T12 36" COOL WHITE HIGH OUTPUT 62 CRI R17D PIN |
*DELISTED* 45W T12 36" COOL WHITE HO 62 CRI R17D |
extra long description |
SYL F36T12/CW/HO/25333 F36T12CWHO 3 |
- |
Features |
- |
Our rugged GE Survivor All-Weather Ballasts are designed and manufactured to demanding specifications.The Survivor is crafted from high-grade steel laminations and tightly wound,vacuum impregnated,copper coils for superior heat dissipation and water resistance.These components are then encased in high quality potting material for additional heat sinking and weather resistance.Finally,components are secured in a durable white steel powder coated box for superior corrosion protection and long life.All GE Sur |
Long Description |
OBS25333 45W, 36" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI |
FLuorescent Lamp, Recessed Double Contact Base, T12 Bulb Shape, 60, 9000 h Average Life, 4200 k, Cool White, 45 W, 2850 lm Brightness (Lumens), Soda Lime Housing Material, Phosphor Coated, C78.81 – 2001 ANSI Ballast Code, 1.5 in Diameter, 36.0 in Length, Rapid, +25 °C Operating Temperature, 0.52 lb/EA |
Product Type |
F36T12CWHO 30/CS 1/Sku |
10374 Fluorescent |
Short Description |
- |
FLuorescent Lamp, Recessed Double Contact, T12, 60 CRI, 45 W |
Special Features |
COOL WHITE |
- |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
9000 |
9000 h |
Base |
Recessed Double Contact |
Recessed Double Contact (R17d) |
Brightness (Lumens) |
- |
2850 lm |
bulb shape |
- |
T12 |
lumens |
2850 Initial Lumens at 25 Degrees C |
2.8k |
Minimum Operating Temperature |
- |
+25 °C |
package quantity |
- |
1 CT;30 PK |
start type |
Rapid Start |
Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
F36T12/CW/HO/25333 |
F36T12/CW/HO |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial/Residential |
Primary |