Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F4030BXSPX35 |
FT40DL835RSEC0 |
Manufacturer Number |
F40/30BX/SPX35 |
FT40DL/835/RS/ECO/20585 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168166485 |
00046135205859 |
Weight per package |
0.69 (lbs/each) |
0.41 (lbs/each) |
Description |
F4030BXSPX35 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor
Ge, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
|
FT40DL835RSEC0 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor
Dulux 40W Long Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.77 (Each) |
$7.84 (Each) |
Carton/Reel |
$13.77 (1 Each) |
$7.84 (1 Each) |
Standard Packaging/Reel |
$137.70 (10 Each) |
$78.40 (10 Each) |
|
amperage rating |
- |
Ballast Dependent |
Ballast Type |
- |
Electronic and Dimming |
Lamp Type |
- |
DULUX L |
Shape |
- |
T5 |
Voltage Rating |
126.0 |
- |
Wattage |
40.0 |
40 |
|
Base Type |
- |
2G11 |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
82.0 |
80 - 89 |
color temperature |
3500.0 |
3500 k |
Finish |
- |
Phosphor Coated |
|
Diameter |
- |
0.709 in;18 mm |
Length |
22.5 |
22.4 in;573 mm |
|
Description |
40W 4 PIN TWIN TUBE BIAX 2G11 3500K COMPACT FLUOR |
40W 4 PIN TWIN TUBE BIAX 2G11 3500K COMPACT FLUOR |
extra long description |
GEL F40/30BX/SPX35 16648 CFL DEVICE |
SYL FT40DL/835/RS/ECO/20585 FT40DL8 |
Long Description |
GE, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 CRI, 22.5 IN Length, 4-Pin (2G11) Base, 20000 HR Average Life |
DULUX 40W long compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts |
Product Type |
16648 CFL Devices |
FT40DL835RSECO 10/CS 1/Sku |
Short Description |
- |
Compact Fluorescent Lamp, 40 W, 2G11, 4100k |
Special Features |
- |
Approximate Initial Lumens after 100 hours Operation |
|
average life |
20000.0 |
20000 h |
Base |
4-Pin (2G11) |
2G11 |
Brightness (Lumens) |
- |
3150 lm |
bulb shape |
- |
T5 |
dimmable |
- |
Yes |
GREEN CERTIFICATION |
- |
Yes |
lumens |
3150.0 |
3150 |
package quantity |
- |
10 CA |
Standards Met |
- |
ANSI C78.901 - 2001 |
start type |
- |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F40/30BX/SPX35 |
FT40DL/835/RS/ECO |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
Compact Fluorescent |
|
|
Application |
- |
Commercial;Residential |
standard |
- |
ANSI C78.901 - 2001 |