Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F44G12WK |
4412HSNK |
Manufacturer Number |
F44G12WK |
4412HSNK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Wire Duct and Covers
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510529000 |
00782051478983 |
Weight per package |
14.4 (lbs/each) |
3.462 (lbs/each) |
Description |
F44G12WK 4X4X12 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X12, Gray, Steel
|
4412HSNK Wway 4X4X12 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 12" Length, 4" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.36 (Each) |
$23.58 (Each) |
Carton/Reel |
$24.36 (1 Each) |
$23.58 (1 Each) |
Standard Packaging/Reel |
$97.44 (4 Each) |
$23.58 (1 Each) |
|
Cover Type |
- |
HINGED |
Material |
MILD STEEL |
16 Gauge Steel |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT |
Style |
Liftoff Cover with Knockouts |
- |
|
Height |
4 |
4.00 in |
Length |
- |
12.00 In |
Width |
4 |
4.00 In |
|
Description |
4X4X12 N1 STRT SCT HC,KO |
WWAY 4X4X12 N1 QK CONN HC,NK |
extra long description |
NVENT HOF F44G12WK 12.00in Straight |
B-LINE 4412 HSNK HINGE SCREW CVR WI |
Features |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x12, Gray, Steel |
Eaton B-Line series wiring trough, 4" height, 12" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge |
Product Type |
12.00IN Straight Section / Ko |
Hinge Screw CVR Wireway, No Knockouts, 4X4X12 |
|
dimensions |
- |
12.0000 IN X 4.0000 IN X 4.0000 IN |
ip rating |
IP30 |
- |
Knockouts |
Yes |
- |
straight section length |
- |
12.00 In |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
F44G12WK |
4412 HSNK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
WIRE DUCT AND COVERS |
Type |
Straight Section |
Wiring trough |
|
Application |
Power Distribution |
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Bui |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
CSA C22.2.,UL Listed |