Item Comparison: F44G24WK, 4424F

Item

F44G24WK - 4X4X24 N1 STRT SCT HC, Ko - Nvent Hoffman

F44G24WK
4X4X24 N1 STRT SCT HC, Ko

$35.08 Each

$140.32 (4 Each)

QTY:
Each
Add
4424F - Wway 4X4X24 N1 - Cooper B-Line/Cable Tray

4424F
Wway 4X4X24 N1

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 105 3
Vendor Nvent Hoffman Cooper B-Line/Cable Tray
Catalog Number F44G24WK 4424F
Manufacturer Number F44G24WK 4424 F
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Unassigned
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway -
UPC/EAN/GTIN 00783510529109 78205112080
Weight per package 28.32 (lbs/each) 0
Description F44G24WK 4X4X24 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X24, Gray, Steel
4424F Wway 4X4X24 N1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.08 (Each) $0.00 (Each)
Carton/Reel $35.08 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $140.32 (4 Each) $0.00 (1 Each)
Material MILD STEEL -
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated -
Style Liftoff Cover with Knockouts -
Height 4 -
Width 4 -
Description 4X4X24 N1 STRT SCT HC,KO WWAY 4X4X24 N1
extra long description NVENT HOF F44G24WK 24.00in Straight -
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. -
Long Description Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x24, Gray, Steel -
Product Type 24.00IN Straight Section / Ko -
ip rating IP30 -
Knockouts Yes -
Brand Nvent Hoffman Cooper B-Line/Cable Tray
Manufacturers Part Number F44G24WK 4424 F
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section -
Application Power Distribution -
nema rating 1 Indoor, electrical protection -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat