Item Comparison: 4448G, F44G48WK

Item

4448G - 4X4X48 SC Wireway - Unity

4448G
4X4X48 SC Wireway

$51.35 Each

$205.40 (4 Each)

QTY:
Each
Add
F44G48WK - 4X4X48 N1 STRT SCT HC, Ko - Nvent Hoffman

F44G48WK
4X4X48 N1 STRT SCT HC, Ko

$71.11 Each

$284.44 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 30 66
Vendor Unity Nvent Hoffman
Catalog Number 4448G F44G48WK
Manufacturer Number 4448G F44G48WK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515101209 00783510529307
Weight per package 12 (lbs/each) 13 (lbs/each)
Description 4448G 4X4X48 SC Wireway
Unt 4448G N1 Hinged Cover Wireway W
F44G48WK 4X4X48 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X48, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $51.35 (Each) $71.11 (Each)
Carton/Reel $51.35 (1 Each) $71.11 (1 Each)
Standard Packaging/Reel $205.40 (4 Each) $284.44 (4 Each)
Material - MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Liftoff Cover with Knockouts
Height - 4
Width - 4
Description 4X4X48 SC WIREWAY 4X4X48 N1 STRT SCT HC,KO
extra long description - NVENT HOF F44G48WK 48.00in Straight
Features - Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description UNT 4448G N1 HINGED COVER WIREWAY W Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x48, Gray, Steel
Product Type N1 Hinged Cover Wireway With K.O. Powder Coated 48.00IN Straight Section / Ko
ip rating - IP30
Knockouts - Yes
Brand Unity Nvent Hoffman
Manufacturers Part Number 4448G F44G48WK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Straight Section
Application - Power Distribution
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat