Item Comparison: 44E, F44GCP

Item

44E - 4X4 Wireway End Cap - Unity

44E
4X4 Wireway End Cap

$8.56 Each

$8.56 (1 Each)

QTY:
Each
Add
F44GCP - 4X4 N1 End PLT, Ko - Nvent Hoffman

F44GCP
4X4 N1 End PLT, Ko

$9.90 Each

$158.40 (16 Each)

QTY:
Each
Add
Nacogdoches 0 9
All Stores 227 311
Vendor Unity Nvent Hoffman
Catalog Number 44E F44GCP
Manufacturer Number 44E F44GCP
Category Enclosure, Cabinet & Way Gener - Wireway General Accessories Enclosure, Cabinet & Way Gener - Wireway General Accessories
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00761515108109 00783510522704
Weight per package 0.5 (lbs/each) 6.4 (lbs/each)
Description 44E 4X4 Wireway End Cap
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 4 In Overall Height, 4 In Overall Width, 0.5 LB
F44GCP 4X4 N1 End PLT, Ko
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 4 In Overall Height, 4 In Overall Length, 0.75 In Overall Width, 6.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.56 (Each) $9.90 (Each)
Carton/Reel $8.56 (1 Each) $9.90 (1 Each)
Standard Packaging/Reel $8.56 (1 Each) $158.40 (16 Each)
Cover Type HINGED -
Material Steel Steel
Color - Gray
Color Code - ANSI 61
Finish Powder Coated Painted Steel
Height 4 4
Overall Length - 4 in;102 mm
Width 4 2.5
Description 4X4 WIREWAY END CAP 4X4 N1 END PLT,KO
extra long description UNT 44E N1 END CAP GRAY POWDER COAT NVENT HOF F44GCP Closure Plate with
Features - Closes the end of a wireway section or run.
Long Description End Cap, End/Lay-In Wireway, Powder Coated, Steel, 4 in Overall Height, 4 in Overall Width, 0.5 lb Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 4 in Overall Height, 4 in Overall Length, 0.75 in Overall Width, 6.4 lb
Product Type End Cap Closure Plate With Knockouts
Short Description End Cap, End;Lay-In, Plain, Steel, IP30, 4 x 4 in 6 x 6 Closure Plate, Type 1, Steel, For Wireway, Galvanized
for use with - Wireway
ip rating IP30 IP30
Knockouts NO Yes
Overall Height 4 in 4 in;102 mm
Overall Width 4 in 0.75 in;19 mm
package quantity 1 ct 16 PK;1 CT
Standards Met UL 870;CSA Certified C22.2;IEC 60529;RoHs UL Listed;RoHS Compliant
Wireway Type End;Lay-In Lay-In Wireway
Made in USA - yes
Brand Unity MFG Hoffman Enclosures, Inc.
Manufacturers Part Number 44E F44GCP
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type END CAP Closure Plate
Weight 0.5 lb 6.4 lb
Application Control and Power Cable;Cable and Wire Junction;Distribution and Termination Closes the End of a Wireway Section or Run
Enclosure NEMA 1 -
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat