Item Comparison: F44GUC, 44C

Item

F44GUC - 4X4 N1 Uni U-Conn - Nvent Hoffman

F44GUC
4X4 N1 Uni U-Conn

$9.90 Each

$158.40 (16 Each)

QTY:
Each
Add
44C - 4X4 Wireway Coupling - Unity

44C
4X4 Wireway Coupling

$5.49 Each

$5.49 (1 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 340 185
Vendor Nvent Hoffman Unity
Catalog Number F44GUC 44C
Manufacturer Number F44GUC 44C
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00783510522605 00761515109014
Weight per package 6.56 (lbs/each) 0.4 (lbs/each)
Description F44GUC 4X4 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 4.00X4.00, Gray, Mild Steel
44C 4X4 Wireway Coupling
Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.90 (Each) $5.49 (Each)
Carton/Reel $9.90 (1 Each) $5.49 (1 Each)
Standard Packaging/Reel $158.40 (16 Each) $5.49 (1 Each)
Cover Type - SCREW
Material MILD STEEL Carbon Steel
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated Galvanized
Height 4 4
Width 2.5 4
Description 4X4 N1 UNI U-CONN 4X4 WIREWAY COUPLING
extra long description NVENT HOF F44GUC U-Connector UNT 44C N1 WIREWAY CONNECTOR GALVAN
Features U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers. -
Long Description Universal U-Connector for LayIn Wireway, fits 4.00x4.00, Gray, Mild Steel Unity 44C Connector, Screw Cover Type, Width: 4 IN, 4 IN Height, NEMA 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
Product Type U-Connector N1 Wireway Connector Galvanized
ip rating IP30 -
Brand Nvent Hoffman Unity
Manufacturers Part Number F44GUC -
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type U-Connector CONNECTOR
Application Power Distribution For Lay-In Wireway
Enclosure - NEMA 1
nema rating 1 Indoor, electrical protection -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat