Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
SPC |
Catalog Number |
F54WT5841EC0 |
31054841 |
Manufacturer Number |
F54W/T5/841/ECO |
N/A |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00043168467612 |
762148049586 |
Weight per package |
0.39 (lbs/each) |
0 |
Description |
F54WT5841EC0 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average Life, 5000 K, 54 W, 5000 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.39 LB/Ea
|
31054841 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.24 (Each) |
$4.66 (Each) |
Carton/Reel |
$7.24 (1 Each) |
$186.40 (40 Each) |
Standard Packaging/Reel |
$289.60 (40 Each) |
$4.66 (1 Each) |
|
|
Base Type |
Miniature Bi-Pin (G5) |
- |
Color Rendering Index |
84 |
- |
color rendering index (cri) |
85.0 |
- |
color temperature |
5000 k |
- |
Housing Material |
Soda Lime |
- |
|
Diameter |
0.62 in |
- |
Length |
45.2 |
- |
|
Description |
54W T5 48" 4100K MINI BI-PIN 85 CRI FLUOR LAMP |
54W T5 45.2" 4100K 82 CRI MINI BI-PIN FLOUR LAMP |
extra long description |
GEL F54W/T5/841/ECO 46761 FLUORESCE |
- |
Long Description |
FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 h Average Life, 5000 k, 54 W, 5000 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.39 lb/EA |
- |
Product Type |
46761 Fluorescent |
- |
Short Description |
FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 84 CRI, 54 W |
- |
|
average life |
30000 h |
- |
Base |
Miniature Bi-Pin (G5) |
- |
Brightness (Lumens) |
5000 lm |
- |
bulb shape |
T5 |
- |
lumens |
5000.0 |
- |
Minimum Operating Temperature |
-20 °C |
- |
package quantity |
40 CA |
- |
start type |
Rapid Start |
- |
|
Brand |
G.E. Lighting (Lampblst) |
- |
Manufacturers Part Number |
F54W/T5/841/ECO |
- |
|
Category Description |
Fluorescent |
Fluorescent |