Item Comparison: F66G48WK, 6648F

Item

F66G48WK - 6X6X48 N1 HC STRT SCT - Nvent Hoffman

F66G48WK
6X6X48 N1 HC STRT SCT

$105.59 Each

$422.36 (4 Each)

QTY:
Each
Add
6648F - Wway 6X6X48 N1 - Cooper B-Line/Cable Tray

6648F
Wway 6X6X48 N1

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 65 1
Vendor Nvent Hoffman Cooper B-Line/Cable Tray
Catalog Number F66G48WK 6648F
Manufacturer Number F66G48WK 6648 F
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Unassigned
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway -
UPC/EAN/GTIN 00783510529802 78205112170
Weight per package 43.5 (lbs/each) 0
Description F66G48WK 6X6X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
6648F Wway 6X6X48 N1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $105.59 (Each) $0.00 (Each)
Carton/Reel $105.59 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $422.36 (4 Each) $0.00 (1 Each)
Material MILD STEEL -
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated -
Style Liftoff Cover with Knockouts -
Height 6 -
Width 6 -
Description 6X6X48 N1 HC STRT SCT WWAY 6X6X48 N1
extra long description NVENT HOF F66G48WK 48.00in Straight -
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. -
Long Description Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x48, Gray, Steel -
Product Type 48.00IN Straight Section / Ko -
ip rating IP30 -
Knockouts Yes -
Brand Nvent Hoffman Cooper B-Line/Cable Tray
Manufacturers Part Number F66G48WK 6648 F
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section -
Application Power Distribution -
nema rating 1 Indoor, electrical protection -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat