Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F66G48WK |
6648HS |
Manufacturer Number |
F66G48WK |
6648 HS |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510529802 |
00782051478068 |
Weight per package |
43.5 (lbs/each) |
19.979 (lbs/each) |
Description |
F66G48WK 6X6X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
|
6648HS Wway 6X6X48 N1 QK Conn HC
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, HS Wireway, Thru Holes, 15 Top Knockouts, 15 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$105.59 (Each) |
$99.86 (Each) |
Carton/Reel |
$105.59 (1 Each) |
$99.86 (1 Each) |
Standard Packaging/Reel |
$422.36 (4 Each) |
$99.86 (1 Each) |
|
Cover Type |
- |
HINGED |
Material |
MILD STEEL |
16 Gauge Steel |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
Gray |
Style |
Liftoff Cover with Knockouts |
- |
|
Height |
6 |
6.00 In |
Length |
- |
48.00 in |
Width |
6 |
6.00 In |
|
Description |
6X6X48 N1 HC STRT SCT |
WWAY 6X6X48 N1 QK CONN HC |
extra long description |
NVENT HOF F66G48WK 48.00in Straight |
B-LINE 6648 HS HINGE SCREW CVR WIRE |
Features |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x48, Gray, Steel |
Eaton B-Line series wireway, 6" height, 48" length, 6" width, HS wireway, Thru holes, 15 top knockouts, 15 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge |
Product Type |
48.00IN Straight Section / Ko |
Hinge Screw CVR Wireway, 6X6X48 |
|
dimensions |
- |
48.0000 IN X 6.0000 IN X 6.0000 IN |
ip rating |
IP30 |
- |
Knockouts |
Yes |
- |
straight section length |
- |
48.00 In |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
F66G48WK |
6648 HS |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Straight Section |
Wireway |
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distributio |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
CSA C22.2.,UL Listed |