Item Comparison: F66GUC, 66C

Item

F66GUC - 6X6 N1 Uni U-Conn - Nvent Hoffman

F66GUC
6X6 N1 Uni U-Conn

$14.59 Each

$233.44 (16 Each)

QTY:
Each
Add
66C - Wway 6X6 N1 Conn - Eaton

66C
Wway 6X6 N1 Conn

$11.40 Each

$228.00 (20 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 251 213
Vendor Nvent Hoffman Eaton
Catalog Number F66GUC 66C
Manufacturer Number F66GUC 66 C
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00783510524302 00782051109030
Weight per package 10.3999 (lbs/each) 0.52 (lbs/each)
Description F66GUC 6X6 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 6.00X6.00, Gray, Mild Steel
66C Wway 6X6 N1 Conn
Eaton B-Line Series Wireway Connector, Connector, Wireway Connector, Nema 1, Galvanized Steel, 6" X 6"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.59 (Each) $11.40 (Each)
Carton/Reel $14.59 (1 Each) $11.40 (1 Each)
Standard Packaging/Reel $233.44 (16 Each) $228.00 (20 Each)
Cover Type - SCREW
Material MILD STEEL Steel
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated PLAIN (NO FINISH)
Height 6 6.00 In
Width 2.5 6.00 In
Description 6X6 N1 UNI U-CONN WWAY 6X6 N1 CONN
extra long description NVENT HOF F66GUC U-Connector B-LINE 66 C WIREWAY CONNECTOR 6X6
Features U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Universal U-Connector for LayIn Wireway, fits 6.00x6.00, Gray, Mild Steel Eaton B-Line series wireway connector, Connector, Wireway connector, NEMA 1, Galvanized steel, 6" X 6"
Product Type U-Connector Wireway Connector 6X6
dimensions - 6.0000 IN X 5.9300 IN X 6.0000 IN
ip rating IP30 -
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number F66GUC 66 C
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type U-Connector Wireway connector
Application Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial /
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - CSA C22.2.,NEMA,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat