Item Comparison: 8812GNK, F88G12

Item

8812GNK - 8X8X12 N1 Wireway - Unity

8812GNK
8X8X12 N1 Wireway

$65.06 Each

$65.06 (1 Each)

QTY:
Each
Add
F88G12 - 8X8X12 N1 HC STRT SCT - Nvent Hoffman

F88G12
8X8X12 N1 HC STRT SCT

$71.42 Each

$71.42 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 6 6
Vendor Unity Nvent Hoffman
Catalog Number 8812GNK F88G12
Manufacturer Number 8812GNK F88G12
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515104002 00783510526009
Weight per package 6 (lbs/each) 9 (lbs/each)
Description 8812GNK 8X8X12 N1 Wireway
Unt 8812GNK N1 Hinged Cover Wireway
F88G12 8X8X12 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X12, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $65.06 (Each) $71.42 (Each)
Carton/Reel $65.06 (1 Each) $71.42 (1 Each)
Standard Packaging/Reel $65.06 (1 Each) $71.42 (1 Each)
Material - MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Liftoff Cover no Knockouts
Height - 8
Width - 8
Description 8X8X12 N1 WIREWAY 8X8X12 N1 HC STRT SCT
extra long description - NVENT HOF F88G12 12.00in Straight S
Features - Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description UNT 8812GNK N1 HINGED COVER WIREWAY Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x12, Gray, Steel
Product Type N1 Hinged Cover Wireway No K.O. Powder Coated 12.00IN Straight Section
ip rating - IP30
Knockouts - NO
Brand Unity Nvent Hoffman
Manufacturers Part Number 8812GNK F88G12
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Straight Section
Application - Power Distribution
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat