Item Comparison: F88G36, 8836GNK

Item

F88G36 - 8X8X36 N1 HC STRT SCT - Nvent Hoffman

F88G36
8X8X36 N1 HC STRT SCT

$168.34 Each

$168.34 (1 Each)

QTY:
Each
Add
8836GNK - Wway 8X8X36 N1 PNTD SC, NK - Eaton

8836GNK
Wway 8X8X36 N1 PNTD SC, NK

$213.63 Each

$213.63 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 50 50
Vendor Nvent Hoffman Eaton
Catalog Number F88G36 8836GNK
Manufacturer Number F88G36 8836 G NK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510526207 00782051104325
Weight per package 27 (lbs/each) 20.32 (lbs/each)
Description F88G36 8X8X36 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 27 LB
8836GNK Wway 8X8X36 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $168.34 (Each) $213.63 (Each)
Carton/Reel $168.34 (1 Each) $213.63 (1 Each)
Standard Packaging/Reel $168.34 (1 Each) $213.63 (1 Each)
Cover Type Hinged Cover SCREW
Material Steel 14 GAUGE STEEL
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint Gray
Style Liftoff Cover no Knockouts -
Height 8 8.00 In
Length - 36.00 In
Overall Length 36 in;914 mm -
Width 8 8.00 In
Description 8X8X36 N1 HC STRT SCT WWAY 8X8X36 N1 PNTD SC,NK
extra long description NVENT HOF F88G36 36.00in Straight S B-LINE 8836 G NK 3600 SC STRAIGHT S
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 in Overall Height, 36 in Overall Length, 8 in Overall Width, 27 lb Eaton B-Line series wireway, 8" height, 36" length, 8" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Product Type 36.00IN Straight Section 3600 SC Straight Section W/O Ko
Short Description NEMA 1 Hinged Lay-In Wireway, 36 x 8 x 8 in, Gray -
dimensions - 36.0000 IN X 8.0000 IN X 8.0000 IN
Enclosure Type Nema 1 -
fitting type Lay-In Wireway -
for use with Cable and Wire Junction, Distribution and Termination -
ip rating IP30 -
Knockouts NO -
Overall Height 8 in;203 mm -
Overall Width 8 in;203 mm -
straight section length - 36.00 In
Brand Hoffman EATON B-LINE SERIES
Manufacturers Part Number F88G36 8836 G NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section Wireway
Weight 27 lb -
Application Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat