Item Comparison: F88G36, 8836HS

Item

F88G36 - 8X8X36 N1 HC STRT SCT - Nvent Hoffman

F88G36
8X8X36 N1 HC STRT SCT

$168.34 Each

$168.34 (1 Each)

QTY:
Each
Add
8836HS - Wway 8X8X36 N1 QK Conn HC - Eaton

8836HS
Wway 8X8X36 N1 QK Conn HC

$161.82 Each

$161.82 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 50 13
Vendor Nvent Hoffman Eaton
Catalog Number F88G36 8836HS
Manufacturer Number F88G36 8836 HS
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510526207 00782051478150
Weight per package 27 (lbs/each) 21.16 (lbs/each)
Description F88G36 8X8X36 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 27 LB
8836HS Wway 8X8X36 N1 QK Conn HC
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, HS Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $168.34 (Each) $161.82 (Each)
Carton/Reel $168.34 (1 Each) $161.82 (1 Each)
Standard Packaging/Reel $168.34 (1 Each) $161.82 (1 Each)
Cover Type Hinged Cover HINGED
Material Steel 14 GAUGE STEEL
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint Gray
Style Liftoff Cover no Knockouts -
Height 8 8.00 In
Length - 36.00 In
Overall Length 36 in;914 mm -
Width 8 8.00 In
Description 8X8X36 N1 HC STRT SCT WWAY 8X8X36 N1 QK CONN HC
extra long description NVENT HOF F88G36 36.00in Straight S B-LINE 8836 HS HINGE SCREW CVR WIRE
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 in Overall Height, 36 in Overall Length, 8 in Overall Width, 27 lb Eaton B-Line series wireway, 8" height, 36" length, 8" width, HS wireway, Thru holes, 11 top knockouts, 11 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Product Type 36.00IN Straight Section Hinge Screw CVR Wireway, 8X8X36
Short Description NEMA 1 Hinged Lay-In Wireway, 36 x 8 x 8 in, Gray -
dimensions - 36.0000 IN X 8.0000 IN X 8.0000 IN
Enclosure Type Nema 1 -
fitting type Lay-In Wireway -
for use with Cable and Wire Junction, Distribution and Termination -
ip rating IP30 -
Knockouts NO -
Overall Height 8 in;203 mm -
Overall Width 8 in;203 mm -
straight section length - 36.00 In
Brand Hoffman EATON B-LINE SERIES
Manufacturers Part Number F88G36 8836 HS
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section Wireway
Weight 27 lb -
Application Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Struct
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat