Item Comparison: F88G48, 8848GNK

Item

F88G48 - 8X8X48 N1 HC STRT SCT - Nvent Hoffman

F88G48
8X8X48 N1 HC STRT SCT

$203.73 Each

$203.73 (1 Each)

QTY:
Each
Add
8848GNK - Wway 8X8X48 N1 PNTD SC, NK - Eaton

8848GNK
Wway 8X8X48 N1 PNTD SC, NK

$205.62 Each

$205.62 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 78 34
Vendor Nvent Hoffman Eaton
Catalog Number F88G48 8848GNK
Manufacturer Number F88G48 8848GNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510526306 00782051104417
Weight per package 34 (lbs/each) 27.1 (lbs/each)
Description F88G48 8X8X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
8848GNK Wway 8X8X48 N1 PNTD SC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 In Overall Height, 48 In Overall Length, 8 In Overall Width, 27.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $203.73 (Each) $205.62 (Each)
Carton/Reel $203.73 (1 Each) $205.62 (1 Each)
Standard Packaging/Reel $203.73 (1 Each) $205.62 (1 Each)
Cover Type - Screw Cover
Material MILD STEEL 14 GAUGE STEEL
Color Gray Gray
Color Code ANSI 61 -
Finish Powder Coated Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Style Liftoff Cover no Knockouts -
Height 8 8.00 In
Length - 48.00 in
Overall Length - 48 in;1219 mm
Width 8 8.00 In
Description 8X8X48 N1 HC STRT SCT WWAY 8X8X48 N1 PNTD SC,NK
extra long description NVENT HOF F88G48 48.00in Straight S B-LINE 8848 G NK 4800 SC STRAIGHT S
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x48, Gray, Steel Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 in Overall Height, 48 in Overall Length, 8 in Overall Width, 27.1 lb
Product Type 48.00IN Straight Section Lay-In Wireway
Short Description - NEMA 1 Screw Lay-In Wireway, 48 x 8 x 8 in
dimensions - 48.0000 IN X 8.0000 IN X 8.0000 IN
Enclosure Type - Nema 1
fitting type - Lay-In Wireway
for use with - Cable and Wire Junction, Distribution and Termination
ip rating IP30 -
Knockouts NO -
Overall Height - 8 in;203 mm
Overall Width - 8 in;203 mm
straight section length - 48.00 In
Made in USA - yes
Brand Nvent Hoffman Cooper B-Line/Cable Tray
Manufacturers Part Number F88G48 8848 G NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section Wireway
Weight - 27.1 lb
Application Power Distribution Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - UL Listed,CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat