Item Comparison: F88GCP, 88E

Item

F88GCP - 8X8 N1 End PLT - Nvent Hoffman

F88GCP
8X8 N1 End PLT

$19.25 Each

$19.25 (1 Each)

QTY:
Each
Add
88E - Wway 8X8 N1 PNTD End PLT - Eaton

88E
Wway 8X8 N1 PNTD End PLT

$10.86 Each

$108.60 (10 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 429 404
Vendor Nvent Hoffman Eaton
Catalog Number F88GCP 88E
Manufacturer Number F88GCP 88 E
Category Enclosure, Cabinet & Way Gener - Wireway General Accessories Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00783510527006 00782051108507
Weight per package 28.8 (lbs/each) 1.34 (lbs/each)
Description F88GCP 8X8 N1 End PLT
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 8 In Overall Height, 8 In Overall Length, 0.75 In Overall Width, 28.8 LB
88E Wway 8X8 N1 PNTD End PLT
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 In Overall Height, 8 In Overall Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.25 (Each) $10.86 (Each)
Carton/Reel $19.25 (1 Each) $10.86 (1 Each)
Standard Packaging/Reel $19.25 (1 Each) $108.60 (10 Each)
Cover Type - Screw Cover
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Painted Steel Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Height 8 8.00 In
Overall Length 8 in;203 mm 8 in;203 mm
Width 2.5 8.00 In
Description 8X8 N1 END PLT WWAY 8X8 N1 PNTD END PLT
extra long description NVENT HOF F88GCP Closure Plate with B-LINE 88 E SC WIREWAY END 8X8
Features Closes the end of a wireway section or run. Used to terminate wireway or fitting. 2.50” x 2.50” (64 mm x 64 mm) through 8.00” x 8.00” (203 mm x 203 mm) ends have a 1.50”-1.25” concentric 2-way KO. 10.00” x 10.00” (254 mm x 254 mm) ends and larger have a 3.00” - 2.50” concentric 2-way KO for terminating on pipe or conduit. Also available without KO.
Long Description Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 8 in Overall Height, 8 in Overall Length, 0.75 in Overall Width, 28.8 lb Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 in Overall Height, 8 in Overall Length
Product Type Closure Plate With Knockouts SC Wireway End 8X8
Short Description 8 x 8 Closure Plate, Type 1, Steel, For Wireway, Steel/Gray NEMA 1 Screw Lay-In Wireway, 8 x 8 in, No KO
dimensions - 8.0000 IN X 8.0000 IN X 8.0000 IN
Enclosure Type - Nema 1
fitting type - Lay-In Wireway
for use with Wireway Cable and Wire Junction, Distribution and Termination
ip rating IP30 -
Knockouts Yes Yes
Overall Height 8 in;203 mm 8 in;203 mm
Overall Width 0.75 in;19 mm -
package quantity 1 ct -
Standards Met UL Listed;RoHS Compliant -
Wireway Type Lay-In Wireway -
Made in USA yes yes
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number F88GCP 88 E
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Commercial Lay-in Hinged-Cover Type 1 Wireway Wireway end
Weight 28.8 lb -
Application Closes the End of a Wireway Section or Run Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - NEMA,UL Listed,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat