Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F88GCP |
88HSE |
Manufacturer Number |
F88GCP |
88 HSE |
Category |
Enclosure, Cabinet & Way Gener -
Wireway General Accessories
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131711 - Wireway fitting and accessories
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510527006 |
00782051479546 |
Weight per package |
28.8 (lbs/each) |
0.27 (lbs/each) |
Description |
F88GCP 8X8 N1 End PLT
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 8 In Overall Height, 8 In Overall Length, 0.75 In Overall Width, 28.8 LB
|
88HSE Wway 8X8 N1 QK Conn End PLT
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 8 In Overall Length, 0.27 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.25 (Each) |
$24.02 (Each) |
Carton/Reel |
$19.25 (1 Each) |
$24.02 (1 Each) |
Standard Packaging/Reel |
$19.25 (1 Each) |
$24.02 (1 Each) |
|
Cover Type |
- |
Hinged Cover |
Material |
Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Painted Steel |
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish |
|
Height |
8 |
8.00 In |
Overall Length |
8 in;203 mm |
8 in;203 mm |
Width |
2.5 |
8.00 In |
|
Description |
8X8 N1 END PLT |
WWAY 8X8 N1 QK CONN END PLT |
extra long description |
NVENT HOF F88GCP Closure Plate with |
B-LINE 88 HSE HINGE SCREW CVR WIREW |
Features |
Closes the end of a wireway section or run. |
Used to terminate wireway or fitting. Shown with KO, also available without. |
Long Description |
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 8 in Overall Height, 8 in Overall Length, 0.75 in Overall Width, 28.8 lb |
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 8 in Overall Length, 0.27 lb |
Product Type |
Closure Plate With Knockouts |
Lay-In Wireway |
Short Description |
8 x 8 Closure Plate, Type 1, Steel, For Wireway, Steel/Gray |
NEMA 1 Hinged Lay-In Wireway, 8 x 8 in, No KO |
|
dimensions |
- |
8.0000 IN X 7.9000 IN X 8.0000 IN |
Enclosure Type |
- |
Nema 1 |
fitting type |
- |
Lay-In Wireway |
for use with |
Wireway |
Cable and Wire Junction, Distribution and Termination |
ip rating |
IP30 |
- |
Knockouts |
Yes |
Yes |
Overall Height |
8 in;203 mm |
8 in;203 mm |
Overall Width |
0.75 in;19 mm |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;RoHS Compliant |
- |
Wireway Type |
Lay-In Wireway |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
F88GCP |
88 HSE |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Commercial Lay-in Hinged-Cover Type 1 Wireway |
Wireway end |
|
|
Application |
Closes the End of a Wireway Section or Run |
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
CSA C22.2.,NEMA,UL Listed |