Item Comparison: F88GUC, 88C

Item

F88GUC - 8X8 N1 Uni U-Conn - Nvent Hoffman

F88GUC
8X8 N1 Uni U-Conn

$19.36 Each

$19.36 (1 Each)

QTY:
Each
Add
88C - Wway 8X8 N1 Conn - Eaton

88C
Wway 8X8 N1 Conn

$15.32 Each

$153.20 (10 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 167 145
Vendor Nvent Hoffman Eaton
Catalog Number F88GUC 88C
Manufacturer Number F88GUC 88 C
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00783510526900 00782051109054
Weight per package 20.4 (lbs/each) 0.7299 (lbs/each)
Description F88GUC 8X8 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 8.00X8.00, Gray, Mild Steel
88C Wway 8X8 N1 Conn
Eaton B-Line Series Wireway Connector, Connector, Wireway Connector, Nema 1, Galvanized Steel Finish, 8" X 8"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.36 (Each) $15.32 (Each)
Carton/Reel $19.36 (1 Each) $15.32 (1 Each)
Standard Packaging/Reel $19.36 (1 Each) $153.20 (10 Each)
Cover Type - SCREW
Material MILD STEEL Steel
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated PLAIN (NO FINISH)
Height 8 8.00 In
Width 2.5 8.00 In
Description 8X8 N1 UNI U-CONN WWAY 8X8 N1 CONN
extra long description NVENT HOF F88GUC U-Connector B-LINE 88 C WIREWAY CONNECTOR 8X8
Features U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Universal U-Connector for LayIn Wireway, fits 8.00x8.00, Gray, Mild Steel Eaton B-Line series wireway connector, Connector, Wireway connector, NEMA 1, Galvanized steel finish, 8" X 8"
Product Type U-Connector Wireway Connector 8X8
dimensions - 8.0000 IN X 7.9300 IN X 8.0000 IN
ip rating IP30 -
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number F88GUC 88 C
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type U-Connector Wireway connector
Application Power Distribution Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / St
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - UL Listed,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat