Item Comparison: F8T5CW, 744000

Item

F8T5CW - 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat - Ge Traditional Lamps

F8T5CW
8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat

$4.20 Each

$100.80 (24 Each)

QTY:
Each
Add
744000 - Wes 0744000 F8T5CW - Westinghouse Lighting

744000
Wes 0744000 F8T5CW

$2.22 Each

$159.84 (72 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 274 0
Vendor Ge Traditional Lamps Westinghouse Lighting
Catalog Number F8T5CW 744000
Manufacturer Number F8T5/CW 0744000
Category Fluorescent Lamps - Linear Fluorescent Straight La Enhanced Commodity Codes - Lighting
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps N/A
UPC/EAN/GTIN 00043168100595 00030721074400
Weight per package 0.07 (lbs/each) 0.09 (lbs/each)
Description F8T5CW 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 8 W, 320 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 12.0 In Length, Rapid, +10 °C Operating Temperature, 0.07 LB/Ea
744000 Wes 0744000 F8T5CW
8W T5 Linear Fluorescent Cool White Mini Bipin Base, Sleeve
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.20 (Each) $2.22 (Each)
Carton/Reel $4.20 (1 Each) $26.64 (12 Each)
Standard Packaging/Reel $100.80 (24 Each) $159.84 (72 Each)
Wattage 8.0 -
Base Type G5 Miniature Bi-Pin -
Color Cool White -
Color Rendering Index 60 -
color rendering index (cri) 60.0 -
color temperature 4100 k -
Finish - Light
Housing Material Soda Lime -
Style - Traditional
Diameter 0.62 in -
Length 12.0 in -
Description 8W T5 12" COOL WHITE 62 CRI MINI BI-PIN PREHEAT WES 0744000 F8T5CW
extra long description GEL F8T5/CW 10059 FLUORESCENT -
Long Description Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 h Average Life, 4100 k, Cool White, 8 W, 320 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 12.0 in Length, Rapid, +10 °C Operating Temperature, 0.07 lb/EA 8W T5 Linear Fluorescent Cool White Mini BiPin Base, Sleeve
Product Type 10059 Fluorescent Light Bulb
Short Description Fluorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 8 W -
average life 5000 h -
Base Miniature Bi-Pin (G5) -
Brightness (Lumens) 320 lm -
bulb shape T5 -
bulb type - VLX1
Category - Specialty Items
lumens 400.0 -
Minimum Operating Temperature +10 °C -
package quantity 24 CA -
start type Rapid Start -
Brand GE Current, a Daintree company Westinghouse Lighting
Manufacturers Part Number F8T5/CW 0744000
Category Description Fluorescent Fluorescent
Type - Tubular
Weight 0.07 lb/EA -
Application Primary -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat