Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
FC70 |
AHBDS70 |
Manufacturer Number |
FC70 |
BDS70 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121722 - Wire and cable pulling device
|
39121719 - Strain reliefs
|
UPC/EAN/GTIN |
00785007998740 |
00040893646633 |
Weight per package |
0.16 (lbs/each) |
0.095 (lbs/each) |
Description |
FC70 Bus Drop SNG U Eye .7-.85 Dia
Bus Drop Support Grip, Galvanized Steel, 0.700 to 0.850 In Cable/Cord Size, 8.5 In Mesh Length, 9 In (Bale) Eye Length, 0.09597 LB
|
AHBDS70 Supp Grip Busdrop Single Eye 0.70-0.85"
Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.70 to 0.85 In Cable/Cord Size, 8.5 In Mesh Length, 9 In (Bale) Eye Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.14 (Each) |
$30.72 (Each) |
Carton/Reel |
$34.14 (1 Each) |
$30.72 (1 Each) |
Standard Packaging/Reel |
$1,707.20 (50 Each) |
$1,536.00 (50 Each) |
|
Material |
Galvanized Steel |
Galvanized Steel |
|
|
Construction |
Various Types of Pulling, Support and Strain Relief Grips |
- |
Description |
BUS DROP SNG U EYE .7-.85 DIA |
SUPP GRIP BUSDROP SINGLE EYE 0.70-0.85" |
extra long description |
P&S FC70 BUS DROP SNG U EYE .7-.85 |
EWD BDS70 Supp Grip BusDrop Single |
Features |
Bus drop, Closed mesh, Single eye. Cable diameter - 0.700-0.850", Bale length - 9", Mesh length - 8.5", Break strength - 1,900 lbs. |
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs. |
Long Description |
Bus Drop Support Grip, Galvanized Steel, 0.700 to 0.850 in Cable/Cord Size, 8.5 in Mesh Length, 9 in (Bale) Eye Length, 0.09597 lb |
Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.70 to 0.85 in Cable/Cord Size, 8.5 in Mesh Length, 9 in (Bale) Eye Length |
Product Type |
Bus Drop SNG U Eye .7-.85 Dia |
Single Eye Bus Drop Grip |
Short Description |
Bus Drop Support Grip, Galvanized Steel .700-1.000 DIA RANGE |
Single Eye Bus Drop Grip, Galvanized Steel, .70-.85 |
Special Features |
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing. Bus Drop Grips are Woven of Galvanized Steel Wire. they are Offered With Either the Single Eye or Locking Bale Attachment;Various Types of Pulling, Support and Strain Relief Grips |
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing;Bus Drop Grips are Woven of Galvanized Steel Wire |
|
Cable Size |
Cable Dia. Range: 0.700-0.850; Bale Length: 9; Mesh Length: 8.5 |
- |
Cable Type |
Various Types of Electrical Conductor/Cable |
- |
Cable/Cord Size |
0.700 to 0.850 in |
0.70 to 0.85 in |
dimensions |
- |
16.7500 IN X 2.5000 IN X 0.2500 IN |
Eye Length |
9 in (Bale) |
9 in;228.6 mm (Bale) |
for use with |
Cable Support |
- |
load |
Approx. Break Strength: 1,900 |
- |
Mesh Length |
8.5 in |
8.5 in;215.9 mm |
package quantity |
1 ct |
1 CT;50 Pk |
Standards Met |
UL/CSA Certified Approval;ECCN: EAR99 |
CSA certified |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
FC70 |
BDS70 |
sub brand |
Pass & Seymour |
Arrow Hart |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Flexcor® Support Grip Bus Drop - Closed Mesh, Single Eye |
Bus drop support grip |
|
|
Application |
Industrial |
Industrial;Indoor;Outdoor |
Capacity |
Various Cable Diameter Ranges |
- |
Mounting |
Consult the Factory for Mounting Recommendations |
- |
standard |
UL/CSA Approval (consult factory) |
CSA Certified |