Item Comparison: FD2, FD175

Item

FD2 - 3/4" 1G Dev Box - Eaton

FD2
3/4" 1G Dev Box

$50.57 Each

$101.14 (2 Each)

QTY:
Each
Add
FD175 - 1G Mall FD Box - Appleton

FD175
1G Mall FD Box

$40.80 Each

$408.00 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 84 26
Vendor Eaton Appleton
Catalog Number FD2 FD175
Manufacturer Number FD2 FD175
Category Steel - FS & FD Type Boxes & Covers Steel - FS & FD Type Boxes & Covers
Classification FS Boxes and Covers FS Boxes and Covers
UNSPSC 39121315 - Cast device box 39121315 - Cast device box
UPC/EAN/GTIN 00782274396903 00781381333801
Weight per package 2.93 (lbs/each) 2.5 (lbs/each)
Description FD2 3/4" 1G Dev Box
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Size, 1 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 5.16 In Height, Surface Mount, 2.93 LB/Ea
FD175 1G Mall FD Box
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $50.57 (Each) $40.80 (Each)
Carton/Reel $101.14 (2 Each) $408.00 (10 Each)
Standard Packaging/Reel $101.14 (2 Each) $408.00 (10 Each)
Hub Location End -
Material Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy Malleable Iron
Number of Gangs 1 -
Number of Hubs 1 -
Shape Deep -
Finish Electrogalvanized and Aluminum Acrylic Paint -
Height 5.16 in -
Hub Size 3/4 in -
Size 3/4 in 3/4
Width 2.75 in -
Description 3/4" 1G DEV BOX 1G MALL FD BOX
extra long description CRS-H FD2 3/4 NPT CST IRON FD BX SG APP FD175 3/4 TYPE FD THREAD UNILE
Features Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a -
Long Description Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 in Trade Size, 1 Gang, 1 Hub, 3/4 in Hub Size, End Hub Location, 2.75 in Width, 5.16 in Height, Surface Mount, 2.93 lb/EA UNILETS FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Triple
Product Type Device Box 3/4 Type FD Thread Unilet
Short Description FD Device Box, 3/4 in, Deep Shape, Steel, 2 Hubs -
Special Features Configuration Type FD, Dimension 2-3/4 In Width X 2-11/16 In Depth X 5-5/32 In Height Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Cable Entry (1) End (1) 3/4 IN Hub
dimensions 5.1600 IN X 2.6900 IN X 2.7500 IN -
for use with EMT Conduit;Threaded Rigid and IMC Conduit -
includes Ground Screw -
Knockouts - FALSE
Mounting Type Surface Mount -
number of outlet - 1
package quantity 2 CT -
Standards Met UL 514;CSA C22.2;ANSI C33.84;Federal Specification W-C-5860 -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number FD2 FD175
Category Description FS BOXES AND COVERS FS BOXES AND COVERS
Type DEVICE BOX FD Deep Depth 1-Gang Cast Device Box
Trade Size 3/4 in -
Weight 2.93 lb/EA -
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other For Use With Threaded Metal Conduit And IMC
Mounting FLUSH -
standard UL 514, CSA C22.2, Federal Specification W-C-5860 UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat