Item Comparison: FD3040, PDG23G0040TFFL

Item

FD3040 - Type FD BRKR 3P 40A 600VAC Max 18K Aic - Eaton

FD3040
Type FD BRKR 3P 40A 600VAC Max 18K Aic

$927.80 Each

$927.80 (1 Each)

QTY:
Each
Add
PDG23G0040TFFL - PDG2 3P 40A 35KA/480V Fxfxtmtu - Eaton

PDG23G0040TFFL
PDG2 3P 40A 35KA/480V Fxfxtmtu

$593.12 Each

$593.12 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 23 4
Vendor Eaton Eaton
Catalog Number FD3040 PDG23G0040TFFL
Manufacturer Number FD3040L PDG23G0040TFFL
Category Non-Interchangeable Trip - 3 Pole Non-Interchangeable Trip - 3 Pole
Classification Molded Case Breakers Panelboard Boxes & Interiors
UNSPSC 39121616 - Molded case circuit breakers 39121616 - Molded case circuit breakers
UPC/EAN/GTIN 00786679305676 00786679911020
Weight per package 4.35 (lbs/each) 4.75 (lbs/each)
Description FD3040 Type FD BRKR 3P 40A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 40 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
PDG23G0040TFFL PDG2 3P 40A 35KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 40A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $927.80 (Each) $593.12 (Each)
Carton/Reel $927.80 (1 Each) $593.12 (1 Each)
Standard Packaging/Reel $927.80 (1 Each) $593.12 (1 Each)
Current Rating 40 A 40 A
Poles 3 3
Voltage Rating 600 VAC, 250 VDC 600 VAC
Description TYPE FD BRKR 3P 40A 600VAC MAX 18K AIC PDG2 3P 40A 35KA/480V FXFXTMTU
extra long description ETN FD3040 TYPE FD BRK 3P 40A 600VA ETN PDG23G0040TFFL Power Defense Gl
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 40 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 40A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Product Type Type FD BRK 3P 40A 600VAC Max 18K Aic Power Defense Globally Rated, FR 2, 3P
dimensions 3.3800 IN X 4.1300 IN X 6.0000 IN 3.5000 IN X 4.1181 IN X 6.0000 IN
frame - 2
media Yes -
Trip Type Fixed thermal, fixed magnetic T-M (Fxd-Fxd) TU
Brand Eaton Eaton
Manufacturers Part Number FD3040 PDG23G0040TFFL
Category Description MOLDED CASE BREAKERS PANELBOARD BOXES & INTERIORS
Type Molded case circuit breaker Molded case circuit breaker
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsAviationVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Frequency Rating 50/60 Hz -
standard UL Listed UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat