Item Comparison: FD3125, FD3125

Item

FD3125 - Type FD BRKR 3P 125A 600VAC Max 18K Aic - Eaton

FD3125
Type FD BRKR 3P 125A 600VAC Max 18K Aic

$2367.13 Each

$2,367.13 (1 Each)

QTY:
Each
Add
FD3125 - 3P 125A 600V Breaker - SPC

FD3125
3P 125A 600V Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 5 0
Vendor Eaton SPC
Catalog Number FD3125 FD3125
Manufacturer Number FD3125 N/A
Category Non-Interchangeable Trip - 3 Pole Unassigned
Classification Molded Case Breakers N/A
UNSPSC 39121616 - Molded case circuit breakers -
UPC/EAN/GTIN 00786679305782 88163096860
Weight per package 5 (lbs/each) 5 (lbs/each)
Description FD3125 Type FD BRKR 3P 125A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
FD3125 3P 125A 600V Breaker
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2,367.13 (Each) $0.00 (Each)
Carton/Reel $2,367.13 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $2,367.13 (1 Each) $0.00 (1 Each)
Current Rating 125 A -
Poles 3 -
Voltage Rating 600 VAC, 250 VDC -
Description TYPE FD BRKR 3P 125A 600VAC MAX 18K AIC 3P 125A 600V BREAKER
extra long description ETN FD3125 TYPE FD BRK 3P 125A 600V -
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. -
Long Description Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 125 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac -
Product Type Type FD BRK 3P 125A 600VAC Max 18K Aic -
dimensions 3.3800 IN X 4.1300 IN X 6.0000 IN -
media Yes -
Trip Type Fixed thermal, fixed magnetic -
Brand Eaton -
Manufacturers Part Number FD3125 -
Category Description MOLDED CASE BREAKERS Fuses & Fuse Accessories
Type Molded case circuit breaker -
Application Other -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat