Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
14X112FWZJ |
FENW14112 |
Manufacturer Number |
14X112FWZJ |
FENW14112 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161823 - Fender washer
|
31161823 - Fender washer
|
UPC/EAN/GTIN |
00705591962668 |
00781002155201 |
Weight per package |
0.0323 (lbs/each) |
0.0285 (lbs/each) |
Description |
14X112FWZJ 1/4 X 1-1/2 Fender Washer Zinc
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1-1/2 In (Od) Diameter, 0.08 In Thickness, 1/4 In Inside, 1-1/2 In Outside Diameter, 3.22 LB
|
FENW14112 1/4'' X 1-1/2'' Fender Washer
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1-1/2 In (Od) Diameter, 1/4 In Inside, 1-1/2 In Outside Diameter, 0.02 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.28 (Each) |
$0.20 (Each) |
Carton/Reel |
$27.50 (100 Each) |
$19.87 (100 Each) |
Standard Packaging/Reel |
$330.00 (1200 Each) |
$19.87 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in (ID);1-1/2 in (OD) |
1/4 in (ID);1-1/2 in (OD) |
Thickness |
0.08 in |
- |
|
Description |
1/4 X 1-1/2 FENDER WASHER ZINC |
1/4'' X 1-1/2'' FENDER WASHER |
extra long description |
PECO 14X112FWZJ 1/4X1-1/2 FENDER WA |
DOTTIE FENW14112 1/4 X 1-1/2 Fender |
Features |
- |
Provides a Large Load Bearing Surface |
Long Description |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/2 in (OD) Diameter, 0.08 in Thickness, 1/4 in Inside, 1-1/2 in Outside Diameter, 3.22 lb |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/2 in (OD) Diameter, 1/4 in Inside, 1-1/2 in Outside Diameter, 0.02 lb |
Product Type |
Fender Washer |
Fender Washer |
Short Description |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/2 in (OD), 0.08" Thickness |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/2 in (OD) |
Special Features |
- |
Features: Provides a Large Load Bearing Surface |
|
Inside Diameter |
1/4 in |
1/4 in |
outside diameter |
1-1/2 in |
1-1/2 |
package quantity |
6 PK/CT;100 PK |
100 CT |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
14X112FWZJ |
FENW14112 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
FENDER WASHER |
FENDER WASHER |
|
|
|
Application |
- |
General Purpose |