Item Comparison: FLB6230MBLR, 895

Item

FLB6230MBLR - 6" Brass CVR W/ Level Ring - Arlington

FLB6230MBLR
6" Brass CVR W/ Level Ring

$65.45 Each

$654.50 (10 Each)

QTY:
Each
Add
895 - Brass CPT Duplex Recept Plate - Wiremold

895
Brass CPT Duplex Recept Plate

$88.93 Each

$711.44 (8 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 1,046 41
Vendor Arlington Wiremold
Catalog Number FLB6230MBLR 895
Manufacturer Number FLB6230MBLR 895
Category Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification Floor Boxes Floor Boxes
UNSPSC 39121304 - Electrical box covers 39121307 - Floor boxes
UPC/EAN/GTIN 00018997340085 00786564276319
Weight per package 0.73 (lbs/each) 1.16 (lbs/each)
Description FLB6230MBLR 6" Brass CVR W/ Level Ring
Round Brass Cover Kit, Plastic, Brass, 5.700 In Width, 5.700 In Height, 0.73 LB/Ea
895 Brass CPT Duplex Recept Plate
Outlet Box, Brass, 1 Gang, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 5-1/2 In Diameter, 1.16 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $65.45 (Each) $88.93 (Each)
Carton/Reel $65.45 (1 Each) $88.93 (1 Each)
Standard Packaging/Reel $654.50 (10 Each) $711.44 (8 Each)
Cover Type Brass -
Material Plastic -
Number of Gangs - 1
Shape Brass -
Color Brass -
Finish Brass Brass
Diameter - 5-1/2 in
Height 5.700 in 6-1/2 in
Length - 6-1/8 in
Size L(5.700) x W(5.700) x H(0.125) -
Width 5.700 in 5-5/8 in
Description 6" BRASS CVR W/ LEVEL RING BRASS CPT DUPLEX RECEPT PLATE
extra long description ARL FLB6230MBLR 6" BRASS CVR KIT W/ WLK 895 BRASS CPT DPLX RECEPT PLT
Features - Brass duplex cover plate with flip lids, 5 1/2' (140mm) for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
Long Description Round Brass Cover Kit, Plastic, Brass, 5.700 in Width, 5.700 in Height, 0.73 lb/EA Outlet Box, Brass, 1 Gang, 6-1/8 in Length, 5-5/8 in Width, 6-1/2 in Height, 5-1/2 in Diameter, 1.16 lb/EA
Product Type Round Brass Cover Kit Brass CPT DPLX Recept PLT
Short Description Round Brass Cover Kit, Plastic, Brass, Brass Outlet Box, Brass, 6-1/8 in Length
Special Features Includes Leveling Ring -
for use with Floor Box 881 Series Round PVC Floor Box
package quantity 10 PK;1 CT 6 PK;1 CT
Standards Met ECCN EAR99 UL Listed;CSA Certified
Made in USA yes yes
Brand ARLINGTON WIREMOLD
Manufacturers Part Number FLB6230MBLR 895
Category Description FLOOR BOXES FLOOR BOXES
Weight 0.73 lb/EA 1.16 lb/EA
Application Floor Box -
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat