Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Wiremold |
Catalog Number |
FLBC4520BR |
895PBRN |
Manufacturer Number |
FLBC4520BR |
895P-BRN |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121307 - Floor boxes
|
UPC/EAN/GTIN |
00018997096722 |
00786564276333 |
Weight per package |
0.39 (lbs/each) |
0.26 (lbs/each) |
Description |
FLBC4520BR Brown Flip CVR W/Level Ring
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 In Width, 5.750 In Height, 0.39 LB/Ea
|
895PBRN Round Dup Recept CPT Cover Poly BRN
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 5-1/2 In Diameter, 1.26 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.09 (Each) |
$32.65 (Each) |
Carton/Reel |
$28.09 (1 Each) |
$32.65 (1 Each) |
Standard Packaging/Reel |
$280.90 (10 Each) |
$261.20 (8 Each) |
|
Material |
Plastic |
Polycarbonate |
Number of Gangs |
- |
1 |
|
Color |
Brown |
Brown |
Finish |
Textured |
- |
|
Diameter |
- |
5-1/2 in |
Height |
5.750 in |
6-1/2 in |
Length |
- |
6-1/8 in |
Size |
L(5.750) x W(5.750) x H(0.468) |
- |
Width |
5.750 in |
5-5/8 in |
|
Description |
BROWN FLIP CVR W/LEVEL RING |
ROUND DUP RECEPT CPT COVER POLY BRN |
extra long description |
ARL FLBC4520BR BROWN FLOOR BOX COVE |
WLK 895P-BRN ROUND DUP RECEPT CPT C |
Features |
- |
Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. |
Long Description |
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 in Width, 5.750 in Height, 0.39 lb/EA |
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 in Length, 5-5/8 in Width, 6-1/2 in Height, 5-1/2 in Diameter, 1.26 lb/EA |
Product Type |
Brown Floor Box Cover |
Outlet Box |
Short Description |
Round Plastic Cover Kit, Plastic, Textured, Brown |
Outlet Box, Polycarbonate, Brown |
Special Features |
Includes gasketed cover |
- |
|
for use with |
New Concrete |
881 Series Round PVC Floor Box |
package quantity |
10 PK;1 CT |
1 ct |
Standards Met |
ECCN EAR99 |
UL Listed;CSA Certified |
|
|
Brand |
Arlington Industries |
WIREMOLD |
Manufacturers Part Number |
FLBC4520BR |
895P-BRN |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
Floor Box |
- |
|
Weight |
0.39 lb/EA |
1.26 lb/EA |
|
Application |
New Concrete |