Item Comparison: FM159S1EWHR, FM15WR40R

Item

FM159S1EWHR - 15" Led FLSH MNT 27/30/35/40/50K - Halo

FM159S1EWHR
15" Led FLSH MNT 27/30/35/40/50K

$54.98 Each

$54.98 (1 Each)

QTY:
Each
Add
FM15WR40R - 15" Led FLSH MNT 40K Dim - Metalux

FM15WR40R
15" Led FLSH MNT 40K Dim

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 22 0
Vendor Halo Metalux
Catalog Number FM159S1EWHR FM15WR40R
Manufacturer Number FM159S1EWHR FM15WR40R
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111521 - Decorative ceiling or flush mount fixture 39111521 - Decorative ceiling or flush mount fixture
UPC/EAN/GTIN 00080083257720 00080083760466
Weight per package 2.16 (lbs/each) 2.95 (lbs/each)
Description FM159S1EWHR 15" Led FLSH MNT 27/30/35/40/50K
15" Led Low Profile Round Flushmount
FM15WR40R 15" Led FLSH MNT 40K Dim
FM Led Dimming Flushmount, White, 105 MM;4-1/8 In Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 20.2 W Power Rating, 120 V Voltage Rating, 15-1/16 In;383 MM Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $54.98 (Each) $0.00 (Each)
Carton/Reel $54.98 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $54.98 (1 Each) $0.00 (1 Each)
amperage rating 0.120A 0.167 (at 120V)
Ballast Type - N/A
Lamp Included - Yes
Lamp Type LED Fluorescent
Material - Steel
Number of Lamps - 1
Voltage Rating 120V 120V
Wattage 14.5 W 21.3W
Color - White
Finish N/A white
Style (blank) (blank)
Height - 4-1/8 in;105 mm
Width - 15-1/16 in;383 mm
Description 15" LED FLSH MNT 27/30/35/40/50K 15" LED FLSH MNT 40K DIM
extra long description CLS FM159S1EWHR 15" FM ROUND LNS 5 CLS FM15WR40R 15" LED FLUSHMOUNT, 1
Features - FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications. This series provides customers with a high quality luminaire utilizing the latest LED, solid state lighting and electronic driver technology for optimal performance and maximized energy efficiency. With a traditional opal white lens, the FM series produces even, uniform light distribution and ideal choice for offices, corridors, stairways, bedroom, closet and foyers appli
Long Description 15" LED Low Profile Round Flushmount FM LED Dimming Flushmount, White, 105 mm;4-1/8 in Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 20.2 W Power Rating, 120 V Voltage Rating, 15-1/16 in;383 mm Width
Product Type 15" FM Round LNS 5 CCT Sel 120V Dim FM LED Dimming Flushmount
Short Description - FM LED Dimming Flushmount, 120 V, Fluorescent, 1 CT
Special Features Sizes 8", 11", 15" Four product configurations - 9", 11”, 15” and 19”
Mounting Type - Flush Mount
package quantity - 1 ct
Power Rating - 20.2 W
Socket Type N/A -
Brand HALO Eaton Lighting
Manufacturers Part Number FM159S1EWHR FM15WR40R
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Flushmount Flushmount
Application lighting lighting
Mounting Flushmount Surface Mount
standard UL Listed;RoHS Compliant;Energy Star;Title 24 Compliant;ISO Certified UL/cUL Listed - Damp Location;Energy Star Certified
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat