Nacogdoches |
3 |
1 |
All Stores |
|
|
|
Vendor |
Halo |
Metalux |
Catalog Number |
FM159S1EWHR |
FM15WRCCR |
Manufacturer Number |
FM159S1EWHR |
FM15WRCCR |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111521 - Decorative ceiling or flush mount fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083257720 |
00080083845378 |
Weight per package |
2.16 (lbs/each) |
2.95 (lbs/each) |
Description |
FM159S1EWHR 15" Led FLSH MNT 27/30/35/40/50K
15" Led Low Profile Round Flushmount
|
FM15WRCCR *Delisted* 15" Led FLSH MNT 30/40/50K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.98 (Each) |
$73.92 (Each) |
Carton/Reel |
$54.98 (1 Each) |
$73.92 (1 Each) |
Standard Packaging/Reel |
$54.98 (1 Each) |
$73.92 (1 Each) |
|
amperage rating |
0.120A |
Open Office, Retail |
Ballast Type |
- |
LED Driver |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
Lighting |
Number of Lamps |
- |
N/A |
Voltage Rating |
120V |
120 |
Wattage |
14.5 W |
21.4 W |
|
Color |
- |
Lighting |
Finish |
N/A |
white |
Style |
(blank) |
Open Office, Retail |
|
Size |
- |
0.06A (at 120V)/0.07A(at 277V) |
|
Description |
15" LED FLSH MNT 27/30/35/40/50K |
*DELISTED* 15" LED FLSH MNT 30/40/50K |
extra long description |
CLS FM159S1EWHR 15" FM ROUND LNS 5 |
ETNCL FM15WRCCR 15" FM ROUND LNS CC |
Long Description |
15" LED Low Profile Round Flushmount |
- |
Product Type |
15" FM Round LNS 5 CCT Sel 120V Dim |
15" FM Round LNS CCT Sel 120V Dim |
Special Features |
Sizes 8", 11", 15" |
Cooper Metalux |
|
average life |
- |
Education,Government,Hospitality,Offices & Banks,Residential,Retail |
Fixture Type |
- |
Open Office, Retail |
Knockouts |
- |
Zinc alloy |
sensing range |
- |
Cooper Metalux |
Sensor Type |
- |
Heavy-duty, apertured or closed-top reflector |
Socket Type |
N/A |
N/A |
|
Brand |
HALO |
METALUX |
Manufacturers Part Number |
FM159S1EWHR |
FM15WRCCR |
sub brand |
- |
Open Office, Retail |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Flushmount |
Flushmount |
|
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
Open Office, Retail |
environmental conditions |
- |
Open Office, Retail |
Mounting |
Flushmount |
Surface Mount |
standard |
UL Listed;RoHS Compliant;Energy Star;Title 24 Compliant;ISO Certified |
UL/cUL Listed - Damp Location |