Nacogdoches |
100 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
FM632112 |
632X112FHSMSZJ |
Manufacturer Number |
FM632112 |
632X112FHSMSZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00781002650102 |
00705591960862 |
Weight per package |
0.0059 (lbs/each) |
0.0048 (lbs/each) |
Description |
FM632112 #6-32 X 1-1/2'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB
|
632X112FHSMSZJ 6-32 X 1-1/2 Flat Head Slot M/S Zinc
6-32 X 1-1/2 Flat Head Slot Machine Screw Zinc Plated
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.09 (Each) |
$0.12 (Each) |
Carton/Reel |
$8.80 (100 Each) |
$11.55 (100 Each) |
Standard Packaging/Reel |
$8.80 (100 Each) |
$277.20 (2400 Each) |
|
|
|
Diameter |
#6 AWG |
- |
Length |
1-1/2 |
1-1/2 |
Size |
#6-32 x 1-1/2 IN |
6 |
|
Description |
#6-32 X 1-1/2'' SLOTTED FH MACHINE SCREW |
6-32 X 1-1/2 FLAT HEAD SLOT M/S ZINC |
extra long description |
DOTTIE FM632112 6/32 X 1-1/2" Flat |
PECO 632X112FHSMSZJ 6-32X1-1/2 FLAT |
Features |
Invincibox upto 2 Inch |
- |
Long Description |
Machine Screw, Steel, Flat Head, 1-1/2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.01 lb |
6-32 X 1-1/2 FLAT HEAD SLOT MACHINE SCREW ZINC PLATED |
Product Type |
Machine Screw |
6-32X1-1/2 Flat Head Slot M/S Zinc 96086 |
Short Description |
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 1-1/2 in, #6-32, #6 |
- |
Special Features |
Features: Invincibox upto 2 Inch |
- |
|
Drive Type |
Slotted |
Slotted |
Head Style |
Flat |
- |
Head Type |
FLAT |
FLAT |
package quantity |
100 CT |
- |
Thread Size |
#6-32 |
32 |
Thread Type |
UNC |
- |
|
Brand |
LH DOTTIE |
Peco Fasteners |
Manufacturers Part Number |
FM632112 |
632X112FHSMSZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |