Nacogdoches |
0 |
1,300 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
632X2FHPMSZJ |
FM6322 |
Manufacturer Number |
632X2FHPMSZJ |
FM6322 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161513 - Flathead screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591024915 |
00781002650126 |
Weight per package |
0.0061 (lbs/each) |
0.0079 (lbs/each) |
Description |
632X2FHPMSZJ 6-32 X 2 Flat Head Phillip M/S Zinc
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, Unc Thread Type, #6 Awg Diameter, Phillips Drive, 0.61 LB
|
FM6322 #6-32 X 2'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.13 (Each) |
$0.12 (Each) |
Carton/Reel |
$13.00 (100 Each) |
$12.21 (100 Each) |
Standard Packaging/Reel |
$312.00 (2400 Each) |
$12.21 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#6 AWG |
#6 AWG |
Length |
2 |
2 in |
Size |
#6 X 2 |
#6-32 x 2 IN |
|
Description |
6-32 X 2 FLAT HEAD PHILLIP M/S ZINC |
#6-32 X 2'' SLOTTED FH MACHINE SCREW |
extra long description |
PECO 632X2FHPMSZJ 6-32X2 FLAT HEAD |
DOTTIE FM6322 6-32 X 2 Flat Head Sl |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, UNC Thread Type, #6 AWG Diameter, Phillips Drive, 0.61 lb |
Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.01 lb |
Product Type |
6-32X2 Flat Head Phillip M/S Zinc 02491 |
Machine Screw |
Short Description |
Machine Screw, Round Head, Steel, Zinc Plated, 2 in, #6-32, #6 |
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Phillips |
Slotted |
Head Style |
Flat |
Flat |
Head Type |
FLAT |
FLAT |
package quantity |
100 JR |
100 CT |
Thread Size |
#6-32 |
#6-32 |
Thread Type |
UNC |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
632X2FHPMSZJ |
FM6322 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |