Item Comparison: FMDD6322, FM6322

Item

FMDD6322 - #6-32 X 2'' Phil/SQ FH Machine Screw - LH Dottie

FMDD6322
#6-32 X 2'' Phil/SQ FH Machine Screw

$0.2112 Each

$21.12 (100 Each)

QTY:
Each
Add
FM6322 - #6-32 X 2'' Slotted FH Machine Screw - LH Dottie

FM6322
#6-32 X 2'' Slotted FH Machine Screw

$0.1221 Each

$12.21 (100 Each)

QTY:
Each
Add
Nacogdoches 0 1,300
All Stores 4,599 20,100
Vendor LH Dottie LH Dottie
Catalog Number FMDD6322 FM6322
Manufacturer Number FMDD6322 FM6322
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00781002655039 00781002650126
Weight per package 0.0075 (lbs/each) 0.0079 (lbs/each)
Description FMDD6322 #6-32 X 2'' Phil/SQ FH Machine Screw
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Square/Phillips Drive, 0.01 LB
FM6322 #6-32 X 2'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.21 (Each) $0.12 (Each)
Carton/Reel $21.12 (100 Each) $12.21 (100 Each)
Standard Packaging/Reel $21.12 (100 Each) $12.21 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #6 AWG #6 AWG
Length 2 in 2 in
Size #6-32 x 2 IN #6-32 x 2 IN
Description #6-32 X 2'' PHIL/SQ FH MACHINE SCREW #6-32 X 2'' SLOTTED FH MACHINE SCREW
extra long description DOTTIE FMDD6322 6-32 X 2 Flat Head DOTTIE FM6322 6-32 X 2 Flat Head Sl
Features Invincibox upto 2 Inch, Tuff Pack Invincibox upto 2 Inch
Long Description Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Square/Phillips Drive, 0.01 lb Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.01 lb
Product Type Machine Screw Machine Screw
Short Description Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6 Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6
Special Features Features: Invincibox upto 2 Inch, Tuff Pack Features: Invincibox upto 2 Inch
Drive Type Square/Phillips Slotted
Head Style Flat Flat
Head Type FLAT FLAT
package quantity 100 CT 100 CT
Thread Size #6-32 #6-32
Thread Type UNC UNC
Brand LH DOTTIE LH DOTTIE
Manufacturers Part Number FMDD6322 FM6322
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty - 100
Weight 0.01 lb 0.01 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat