Item Comparison: FNM15, FLM15

Item

FNM15 - 15A 250V TD Midget Fuse - Eaton

FNM15
15A 250V TD Midget Fuse

$14.65 Each

$146.50 (10 Each)

QTY:
Each
Add
FLM15 - 15A 250V TD Midget Fuse - Littelfuse

FLM15
15A 250V TD Midget Fuse

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 18 0
All Stores 299 0
Vendor Eaton Littelfuse
Catalog Number FNM15 FLM15
Manufacturer Number FNM-15 FLM015
Category Fuses - Small Dimension Fuses Distribution Fuses - Renewable & Non-Renewable
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00051712521505 00079458140682
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description FNM15 15A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
FLM15 15A 250V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.65 (Each) $0.00 (Each)
Carton/Reel $146.50 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $146.50 (10 Each) $0.00 (10 Each)
amperage rating 15 Amp -
connection Ferrule End X Ferrule End -
Current Rating 15 A -
interrupt rating 10 kAIC @ 250 V ac 10kA
Material Melamine (Tube);Brass (Cap) -
Voltage Rating 250 V ac 250
Diameter 0.41 in;10.3 mm -
Overall Length 1.5 in;38.1 mm -
Size 13/32 In Diameter X 1-1/2 In Length -
Description 15A 250V TD MIDGET FUSE 15A 250V TD MIDGET FUSE
extra long description BUSS FNM-15 BUSS MIDGET FUSE LFSE FLM015 FUS 250V T/D MIDGET 15A
Features Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. -
Long Description Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 15 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Product Type Buss Midget Fuse Fus 250V T/D Midget 15a
Short Description 15 A, 250 VAC, Time Delay Fusetron Fuse -
Special Features Nickle Plated Brass Endcap RoHS
class Supplemental -
Connection Type Ferrule End x Ferrule End -
dimensions 0.3900 IN X 0.3900 IN X 1.4400 IN -
element Dual -
Element Type Dual -
Fuse Class Class CC -
Fuse Speed Time Delay -
media Yes -
package quantity 10 CT -
Standards Met UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified -
Made in USA yes -
Brand Bussmann Fuses Littelfuse
Manufacturers Part Number FNM-15 FLM015
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE Time-Delay
Weight 0.125 lb;0.057 kg -
Application General Purpose Circuits;Lighting Circuit Protection;Meter Circuits small motors/high inrush
standard Contact factory,CE Marked,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat