Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bussmann Fuses |
Catalog Number |
FNM15 |
FNW15 |
Manufacturer Number |
FNM-15 |
FNW-15 |
Category |
Fuses -
Small Dimension Fuses
|
Unassigned
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
-
|
UPC/EAN/GTIN |
00051712521505 |
051712523134 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
FNM15 15A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, 15 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
|
FNW15 15A 250V TD Midget Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.65 (Each) |
$8.58 (Each) |
Carton/Reel |
$146.50 (10 Each) |
$8.58 (1 Each) |
Standard Packaging/Reel |
$146.50 (10 Each) |
$85.80 (10 Each) |
|
amperage rating |
15 Amp |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
15 A |
- |
interrupt rating |
10000 Amp |
- |
Material |
Nickel-plated bronze endcap |
- |
Voltage Rating |
250 VAC |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in;38.1 mm |
- |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
15A 250V TD MIDGET FUSE |
15A 250V TD MIDGET FUSE |
extra long description |
BUSS FNM-15 BUSS MIDGET FUSE |
- |
Features |
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. |
- |
Long Description |
Eaton Bussmann series FNM fuse, 15 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V |
- |
Product Type |
Buss Midget Fuse |
- |
Short Description |
15 A, 250 VAC, Time Delay Fusetron Fuse |
- |
Special Features |
Nickle Plated Brass Endcap |
- |
|
class |
Supplemental |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
0.3900 IN X 0.3900 IN X 1.4400 IN |
- |
element |
Dual |
- |
Element Type |
Dual |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Time Delay |
- |
media |
Yes |
- |
package quantity |
10 CT |
- |
Standards Met |
UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified |
- |
|
|
Brand |
Bussmann Fuses |
Bussmann Fuses |
Manufacturers Part Number |
FNM-15 |
FNW-15 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
- |
|
|
Weight |
0.125 lb;0.057 kg |
- |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
- |
standard |
Contact factory,CE Marked,RoHS Compliant |