Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
FNM15 |
TRM15 |
Manufacturer Number |
FNM-15 |
TRM15 |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00051712521505 |
00782001746612 |
Weight per package |
0.02 (lbs/each) |
0.012 (lbs/each) |
Description |
FNM15 15A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
|
TRM15 250V 15A 1 1/2X13/32 Midget TD Fuse
Fuse TRM - Midget - Time-Delay 250VAC 15A Ferrule Tri-Onic®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.65 (Each) |
$10.97 (Each) |
Carton/Reel |
$146.50 (10 Each) |
$10.97 (1 Each) |
Standard Packaging/Reel |
$146.50 (10 Each) |
$109.70 (10 Each) |
|
amperage rating |
15 Amp |
15 |
connection |
Ferrule End X Ferrule End |
Ferrule |
Current Rating |
15 A |
- |
interrupt rating |
10 kAIC @ 250 V ac |
10 |
Material |
Melamine (Tube);Brass (Cap) |
- |
Voltage Rating |
250 V ac |
250 |
|
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in;38.1 mm |
- |
Size |
13/32 In Diameter X 1-1/2 In Length |
1.5 x 0.41 |
|
Description |
15A 250V TD MIDGET FUSE |
250V 15A 1 1/2X13/32 MIDGET TD FUSE |
extra long description |
BUSS FNM-15 BUSS MIDGET FUSE |
Mersen TRM15 Fuse TRM - Midget - Ti |
Features |
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. |
Tri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200 rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection). |
Long Description |
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 15 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb |
Fuse TRM - Midget - Time-Delay 250VAC 15A Ferrule Tri-Onic® |
Product Type |
Buss Midget Fuse |
Fuse TRM - Midget - Time-Delay 250VAC 15A Ferrule |
Short Description |
15 A, 250 VAC, Time Delay Fusetron Fuse |
250V 15A 1 1/2x13/32 MID TD |
Special Features |
Nickle Plated Brass Endcap |
Numerous ratings for a wide variety of applications 250VAC rating in all sizes up to 30A Time-delay for circuits with high inrush currrent Can be used with UltraSafeTM fuse holders 1 1/2" x 13/32" (10mm x 38mm) dimensions |
|
AC Voltage Rating |
- |
250 |
class |
Supplemental |
Midget |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
0.3900 IN X 0.3900 IN X 1.4400 IN |
- |
element |
Dual |
- |
Element Type |
Dual |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Time Delay |
- |
media |
Yes |
- |
package quantity |
10 CT |
- |
Standards Met |
UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified |
- |
|
|
Brand |
Bussmann Fuses |
Mersen |
Manufacturers Part Number |
FNM-15 |
TRM15 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
Midget Fuses |
|
Weight |
0.125 lb;0.057 kg |
- |
|
Application |
General Purpose Circuits;Lighting Circuit Protection;Meter Circuits |
Small motors Small transformers Lighting circuits Control circuits |
Mounting |
- |
Clip |
standard |
Contact factory,CE Marked,RoHS Compliant |
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14 |