Item Comparison: FRSR30, FLSR30ID

Item

FRSR30 - 30A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton

FRSR30
30A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$29.95 Each

$299.50 (10 Each)

QTY:
Each
Add
FLSR30ID - 30A 600V Ul Class RK5 Dual Element TD Fuse - Littelfuse

FLSR30ID
30A 600V Ul Class RK5 Dual Element TD Fuse

$35.89 Each

$35.89 (1 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 572 14
Vendor Eaton Littelfuse
Catalog Number FRSR30 FLSR30ID
Manufacturer Number FRS-R-30 FLSR030ID
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121606 - Cartridge fuses 39121627 - Power fuse
UPC/EAN/GTIN 00051712508346 00079458025408
Weight per package 0.16 (lbs/each) 0.16 (lbs/each)
Description FRSR30 30A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 30 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.16 LB
FLSR30ID 30A 600V Ul Class RK5 Dual Element TD Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 30 A, 600 V Ac;300 V DC, Ferrule Terminal, Blown Fuse Indicator, 13/16 In Diameter, 5 In Overall Length, 0.16 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.95 (Each) $35.89 (Each)
Carton/Reel $299.50 (10 Each) $35.89 (1 Each)
Standard Packaging/Reel $299.50 (10 Each) $35.89 (1 Each)
amperage rating 30 A -
connection Ferrule End X Ferrule End -
Current Rating 30 A 30 A
interrupt rating 200 kAIC (RMS Symmetrical):20 kAIC (DC) Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC
Terminal Type Ferrule Ferrule
Voltage Rating 600 V ac;300 V dc 600 V ac;300 V dc
Diameter 0.81 in 13/16 in;20.6 mm
Overall Length 5 in 5 in;127 mm
Size 0.81 In Diameter X 5.00 In Length -
Description 30A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON 30A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
extra long description BUSS FRS-R-30 FUSETRON DUAL ELEMENT LFSE FLSR030ID FUS 600V T/D CLASS R
Features Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current. Littelfuse FLSR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Long Description Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 30 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.16 lb Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 30 A, 600 V ac;300 V dc, Ferrule Terminal, Blown Fuse Indicator, 13/16 in Diameter, 5 in Overall Length, 0.16 lb
Product Type Fusetron Dual Element Fuse Class RK5 Fus 600V T/D Class RK5 30A Indicating
Short Description Fusetron Fuse, 30 A, 600 VAC/300 V dc, Time Delay, RK5 Class Power Fuse, 30 A, 600 VAC/300 V dc, Time Delay, RK5 Class, ID
Special Features NOT RENEWABLE Time-Delay
BLOWN FUSE INDICATOR - Yes
class Class RK5 -
Connection Type Ferrule End x Ferrule End -
dimensions 11.6300 IN X 2.3400 IN X 2.3400 IN -
element Dual -
Fuse Class RK5 Class RK5 Class
Fuse Type Dual Element Ferrule
media Yes -
package quantity 10 CT 1 CT;10 PK
Response Time 10 s @ 500% -
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified
Made in USA yes yes
Brand Eaton Powr-Gard(R)
Manufacturers Part Number FRS-R-30 FLSR030ID
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE CLASS RK5
Weight 0.16 lb 0.16 lb
Application Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits
standard CE Marked Standard 248-12 UL Listed/CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat